Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia 2RT8S 2 17 MVOLT GEB10IS 2x2 Volumetric Recessed Fluorescent  2 Lamp  17w
See all 31 items in product family

Lithonia 2RT8S 2 17 MVOLT GEB10IS 2x2 Volumetric Recessed Fluorescent 2 Lamp 17w

Item #: WBB547731

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 181.95
Product Information
Customer Review
Product Q&A
2x2 Volumetric Recessed Fluorescent, 2 Lamp, 17w

Intended Use:
2RT8S and RT8B are designed for applications that require the extremely energy efficient delivery of comfortable volumetric light from a lay-in fixture that is appealing and shallow in depth and where room-side ballast access is required. Ideal for offices, schools, hospitals and numerous other commercial applications.

Listings:
UL Listed to U.S. and Canadian standards. Protected by one or more of US Patents Nos. 7,229,192; D541,467; D541,468;D544,633; D544,634; D544,992; D544,933 and additional patent pending.

Construction:
2RT8S: Rugged, steel reflectors with embossed facets. Painted after fabrication. Door frame hinges from either side. Fixtures may be mounted end-to-end. RT8B: Impact-modified acrylic prismatic refractor. One-piece, vacuum-formed PETE (poly-ethylene) trim with embossed facets.

Optics:
Delivers volumetric lighting by filling the entire volume of space with light, providing the ideal amount to walls, cubicles, work surfaces and people. Luminous characteristics are carefully managed at high angles, distributing just enough intensity to deliver the volumetric effect. 2RT8S: 98% reflective Alanod MIRO® silver optical assembly efficiently redirects lamp output to the refractor. Regressed refractive system obscures and softens the lamp and smoothly washes the reflector with light. Linear faceted reflector softens and distributes light into the space and minimizes the luminance ratio between the fixture and the ceiling. Mechanical cut-off across the reflector and Fresnel refraction along the refractor provide high angle shielding and a quiet ceiling. Sloped endplates provide a balanced fixture to ceiling ratio while enhancing the perception of fixture depth.

Electrical:
Standard or high-efficiency, CEE premium, instant start, =10% THD, universal voltage and sound rated A are available as quick ship items. Optional program-start and step-dimming ballasts available.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBER2RT8S 2 17 MVOLT GEB10IS
    • VOLTS120/277
    • VOLTAGEMulti
    • SERIES17
    • TRIMLay-in grid
    • WATTAGE17
    • PRODUCT GROUPFluorescent
    • HEIGHT INCHES3.19 (8.1 cm)
    • LAMP TYPE17WT8
    • PRODUCT FAMILYRT8
    • CI CODE198JCL
    • LENGTH INCHES24 (60.96 cm)
    • DESCRIPTIONRT8 Volumetric Recessed Lighting
    • WEIGHT LBS14 (6.36 kg)
    • WIDTH INCHES24 (60.96 cm)
    • BALLAST TYPEInstant Start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $104.00 with this comparable product +