Lithonia 2PM3N G B 3 32 18LD MVOLT GEB10IS 2x2 Parabolic Troffer w/ Grid  3 Lamp  32w  18 LD Cells
See all 9 items in product family

Lithonia 2PM3N G B 3 32 18LD MVOLT GEB10IS 2x2 Parabolic Troffer w/ Grid 3 Lamp 32w 18 LD Cells

Item #: WBB547536

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 154.95
Product Information
Customer Review
Product Q&A
2x2 Parabolic Troffer w/ Grid, 3 Lamp, 32w, 18 LD Cells

Intended Use:
High-performance parabolic luminaires for light control, visual comfort and light cutoff in open area indoor applications.

Features:
Contoured housing for superior light control. Design optimized for use with T8 lamps and electronic ballasts. Hemmed sides and ends provide smooth edges for easy handling during installation. Integral T-bar safety clips standard. Premium-grade aluminum louvers in choice of finishes, shipped in thermally sealed polyethylene wrapper. Mitered corners and interlocking construction assure precise parabolic shape. Choice of cell configuration and lamping. Compatible with most common ceiling types and air functions.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards optional. NOM Certified optional.

Construction:
Contoured housing for light control. Design optimized for use with T8 lamps and electronic ballasts. Hemmed sides and ends provide smooth edges for easy handling during installation. Integral T-bar safety clips standard. Premium-grade aluminum louvers in choice of finishes, shipped in thermally sealed polyethylene wrapper. Mitered corners and interlocking construction assure precise parabolic shape. Choice of cell configuration and lamping. Compatible with most common ceiling types.Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER3
    • MANUFACTURER PART NUMBER2PM3N G B 3 32 18LD MVOLT GEB10IS
    • VOLTS120-277
    • VOLTAGEMulti
    • SERIES32
    • TRIMGrid
    • WATTAGE32
    • PRODUCT GROUPFluorescent
    • LAMPS INCLUDEDN
    • HEIGHT INCHES4.5 (11.43 cm)
    • LAMP TYPE32T8 700-series, 3500K
    • PRODUCT FAMILYPM3N
    • COLOR FINISHLow iridescent anodized diffuse silver
    • CI CODE662168
    • LENGTH INCHES24 (60.96 cm)
    • AIR FUNCTIONStatic (no air function)
    • DESCRIPTIONParamax, 3 Louvers
    • WEIGHT LBS25.15 (11.43 kg)
    • WIDTH INCHES48 (121.92 cm)
    • BALLAST TYPEInstant Start
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
No Thanks x
Save $77.00 with this comparable product +