Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia GT4 2MV 2'X4' 4 Light T8 Multi Volt Grid Troffer  2 Ballasts
See all 31 items in product family

Lithonia GT4 2MV 2'X4' 4 Light T8 Multi Volt Grid Troffer 2 Ballasts

Item #: WBB547657

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95
Product Information
Customer Review
Product Q&A
2'X4' 4 Light T8 Multi Volt Grid Troffer, 2 Ballasts

Intended Use:
Recessed lens fixture for grid T-bar ceilings.

Listings:
UL Listed.

Construction:
Unique doorframe design features a mechanical light seal that does not require foam gasketing. Smooth hemmed sides and smooth ends promote easy, safe handling during installation. Large, easy-to-position integral T bar clips are designed into the end plate for securely attaching the fixture to T bar system. 100% acrylic lens with prism pattern. Low-profile design ideal for restricted plenum applications.

Fixtures equipped with T8 instant start electronic ballasts for use on 120/277V circuits. Ballasts operate energy-saving, full-wattage F32T8 lamps down to 25W. Where applicable (L designation), factory-installed lamps are T8 700 series. Ballasts are sound-rated A and suitable for starting at 0° F. This ballast meets all requirements of ANSI C 82.11 Consolidated 2002.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER4
    • MANUFACTURER PART NUMBERGT4 2MV
    • VOLTS120/277
    • VOLTAGEMulti
    • SERIESLensed Troffers
    • PRODUCT GROUPFluorescent
    • LAMPS INCLUDEDN
    • HEIGHT INCHES3.13 (7.95 cm)
    • LAMP TYPE32WT8
    • PRODUCT FAMILYLensed Troffers
    • CI CODE153TXA
    • LENGTH INCHES48 (121.92 cm)
    • DESCRIPTIONContractor Select
    • WEIGHT LBS21.35 (9.7 kg)
    • WIDTH INCHES24 (60.96 cm)
    • BALLAST TYPE2- Instant Start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.