GenTent Running Cover, XKU Kit, Standard Edition, 3000W and Up Inverter Generators, Grey

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

GenTent Running Cover, XKU Kit, Standard Edition, 3000W and Up Inverter Generators, Grey

Item #: WBB2220293

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $275.78 Save up to 12%
Price: $ 241.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
GenTent GT10KXKUGB, 10k Stormbracer w/ XKI Rain/Wet Weather Safety Canopy for Inverter Generators 3000W & Up, Grey

10k Stormbracer® Edition w/ XKi™ For Inverters 3000W+
  • Allows you to safely run your inverter generator in wet weather
Keeps The "Portability" In Your Portable Generator
  • Maintains portable generator's natural cooling air flow
GenTent XKi™ Ratchet Strapping System w/ 1" Kevlar® Webbing
  • Securely holds extendable/adjustable corner section arms in place
  • Feet on arms constructed of high quality EPDM grommets
Provides A Pleasing Finished Look To Your Portable Generator
  • Withstands winds up to 70mph and snow up to 18"
Fits Fully-Enclosed Inverter Generators or Portable Generators
  • Minimum total area (2*L + 2*W) of 76" up to 112"
Compatibility
  • Inverter generators 3000W and larger
Includes:
  • (4) XKi™ Complete Corner Strapping System w/ 1" Kevlar® Webbing
  • (2) Outlet Protection Skirts (Long/Short)
  • Fiberglass Frame
  • Marine Grade Cover
  • Setup Instruction/Product Safety Manual
Assembled In The USA - 1 Year Canopy- 3 Year Hardware Warranty

Product Specifications

    • BRANDGenTent Safety Canopies
    • MANUFACTURERS PART NUMBERGT10KXKUGB
    • COLOR FINISHGrey
    • WARRANTY1 Year Canopy, 3 Years Hardware
    • DESCRIPTION10k Stormbracer Safety Canopy for Inverter Generators 3000W & Up, Grey
    • ASSEMBLED IN THE USAYes
    • INCLUDESStrapping System, Outlet Protection Skirts, Fiberglass Frame, Cover, IOM Manual