Ushio 3000443 Cf13clt/E26, Coilight, Coil, 13 Watts, 10000 Hours- Cfl Bulb - Pkg Qty 10
See all 9 items in product family

Ushio 3000443 Cf13clt/E26, Coilight, Coil, 13 Watts, 10000 Hours- Cfl Bulb - Pkg Qty 10

Item #: WBB261725

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.34 each

Sold in packages of 10

Price: $43.40
Product Information
Customer Review
Product Q&A
CF13CLT/E26, Coilight, COIL, 13 watt, 120volt, 10000 hour rated bulb with E26 base.

USHIO CoilightTM have an ultra compact shape that allows for maximum axial and radial light distribution and less trapping and light absorption. This allows for true incandescent A-lamp replacement and more efficient reflector lamps. These CoilightTM lamps are energy efficient alternative to higher wattage incandescent lamps with up to 10 times more life.

    Features
  • Energy efficient
  • Long life - up to 10,000 hours average life
  • Low Mercury - Less than 2mg per lamp
  • 2700K and 4100K color temperature
  • Tri-phosphor coating
  • High color rendering - 80+ CRI
  • Integrated electronic ballast
  • Same light profile as incandescent lamps
  • Reflector lamps for area lighting
  • E26 and GU24 base types
  • Universal burn position

Product Specifications

    • LENGTH INCHES4
    • COLOR FINISHINPHOS
    • BASEMedium (E26)
    • BRANDUshio
    • LAMP NUMBERCF13CLT/E26, Coilight
    • LUMENS825
    • MANUFACTURERS PART NUMBER3000443
    • PACKAGE QUANTITY10
    • SHAPECF13
    • TYPECFL
    • VOLTAGE120
    • WATTAGE13
    • MAXIMUM OVERALL LENGTH (MM)104.14
    • COVERNO
    • FILLHG
    • ENVELOPE DIAMETER (MM)45.72
    • COLOR TEMPERATURE2700
    • AVG. LIFE (HOURS)10000
    • OZONE FREEYES
    • BURN POSITIONANY
    • LAMP CODECF13CLT/E26, Coilight
    • ANSI BASEE26 (Standard Base)
    • CRI80
    • ENVELOPE DIAMETER (IN)1.8