Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman NC21810 Comm. Cab Pkg, Net Series, 2134x800x1063mm, Steel/Black

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Hoffman NC21810 Comm. Cab Pkg, Net Series, 2134x800x1063mm, Steel/Black

Item #: WBB1609146

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,299.93 Save up to 22%
Price: $ 2,580.00
Product Information
Customer Review
Product Q&A
Hoffman NC21810 Comm. Cab Pkg, Net Series, 2134x800x1063mm, Steel/Black

Net Series Cabinets are an economical solution for contractors, small computer rooms, schools or smaller networks that require a general-purpose cabinet to house servers and communication equipment. Multiple sizes, adjustable rack angles and accessories give Net Series Cabinets wide application flexibility. Some models available with or without sides. Welded multi-formed steel frame. The top and columns are 16 gauge; base is 14 gauge. Multi-formed rigid doors are 14 gauge steel. Window made of 1/8-in. smoke-tinted acrylic. Formed solid sides are 14 gauge steel. Rack angles are 12 gauge steel. Ground studs provided on doors and covers

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERNC21810
    • CONSTRUCTIONSteel
    • FITS--
    • RACK UNITS43
    • DESCRIPTIONCommunication Cabinet
    • A X B X C MM2134 x 800 x 1063
    • A X B X C INCHES84.00 x 31.50 x 41.86
    • COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.