Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1.4 High Speed HDMI Cable with Ethernet, HDMI Plug to HDMI Plug, 10m
See all 6 items in product family

1.4 High Speed HDMI Cable with Ethernet, HDMI Plug to HDMI Plug, 10m

Item #: WBB461155

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $262.29 Save up to 16%
Price: $ 220.95
Product Information
Customer Review
Product Q&A
Accessories
1.4 High Speed HDMI Cable with Ethernet, HDMI Plug to HDMI Plug, 10m

High Performance HDMI Audio Visual Cable HDMI plug to HDMI plug designs for a wide range of AV equipment, delivering outstanding sound and picture quality. Cable Length 10m.
  • Superior upgrade still within the reach of the typical consumer
  • Better quality materials delivers better performance and durability
  • Data speeds in excess of 10.2Gbps
  • High Speed HDMI with Ethernet channel - HDMI 1.4 certified
  • Half metal gunmetal-plated zinc headshell with integral strain relief

Product Specifications

    • CABLE LENGTH FT32
    • DESCRIPTIONHDMI Cable with Ethernet
    • COLORBlack
    • CONNECTION TYPE 1HDMI
    • CONNECTION TYPE 2HDMI
    • TYPEHDMI Cable
    • BRANDPeerless®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.