Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 4' x Up to 75' Black

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 4' x Up to 75' Black

Item #: WB276609BK

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price is $32.95 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

4 ft 32.95

Customers Also Viewed

Invigorator™ Corrugated Safety Matting
The Invigorator Mat features a durable fluted vinyl surface that provides excellent traction in an easy-to-clean mat. Comfortable ErgoFlex foam provides anti-fatigue relief. Beveled edges offer enhanced safety and allows for easy cart access. Resists common chemicals and fluids when cleaned regularly. Durable, long-wearing construction reduces mat delamination.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


Product Details

  • Pattern Corrugated
  • Description Corrugated Surface Safety Mat
  • Type Cut Length/Min. 1 Ft., Max 75 ft.
  • Surface Material Recycled Plastics
  • Border Color Family No Border
  • Brand Apache Mills
  • Manufacturers Part Number 3447009004
  • Color Family Black
  • Backing Material Vinyl

Weights & Dimensions

  • Width 4 ft (1.22 m)
  • Length 1 To 75 ft
  • Thickness 1/2 in
  • Weight 6 lbs (2.73 kg)
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KEN

    Date: April 23, 2019

    Good job
    Your review:
    The mat is nicely made and works well. My machinists like it very much - saying they are way less foot-sore at the end of the day. Easy to sweep and keep clean.
  • Reviewer: Carolee

    Date: April 23, 2019

    safety mat
    Your review:
    The quality of the mat is very good with a protective pad underneath. It was bought to cover a stoop.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 4' x Up to 75' Black

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 4' x Up to 75' Black

Item #: WB276609BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 4' x Up to 75' Black
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 4' x Up to 75' Black
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 4' x Up to 75' Black
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 4' x Up to 75' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant