Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Accessories Stormpro Boat Cover 16' - 18.5', 98" Beam Charcoal - 88938

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Classic Accessories Stormpro Boat Cover 16' - 18.5', 98" Beam Charcoal - 88938

Item #: WB269761

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 188.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Classic Accessories® Stormpro Boat Cover 16' - 18.5', 98" Beam Charcoal - 88938

Heavy-duty boat cover designed for both long-term storage and highway travel. Integrated buckle and strap system for easy fitting and trailering - adjustable straps snap into quick-release buckles on the cover. Full cut to allow room for accessories such as bow rails, running lights, etc. Elastic cord sewn into bottom hem gives a tight, custom fit. Support pole included to prevent water from pooling and help preserve the cover. Dual rear air vents with built-in stiffeners reduce wind pressure during trailering and storms and allow inside moisture to escape. High strength polyester StormPro fabric designed for extra durability and all weather protection. Fabric coating technology and heavy-duty fabric for maximum water-resistance and repellency. Resistant to mildew and UV damage. Storage bag and trailering straps included. Fits fish and ski boats, and pro-style bass boats 16' - 18.5' L, beam width to 98".

Product Specifications

    • LENGTH INCHES240 (609.6 cm)
    • WIDTH INCHES128 (325.12 cm)
    • COLOR FINISHCharcoal
    • BRANDClassic Accessories
    • CONSTRUCTIONHigh Strength Polyester
    • DESCRIPTIONBoat Cover
    • TYPEElastic Hem Cord, Click-Close Straps
    • SERIESStormPro
    • SIZE16' - 18' 6"
    • PRODUCT FAMILYBoat Covers
    • FABRIC DETAILSUV Protection, Water Repellent, Dirt & Mildew Resistant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.