x

Take 15% off your entire order!

Offer applied at checkout

Browning BK34X 1 1/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning BK34X 1 1/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB252208

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Quantity

Customers Also Viewed

Browning BK34X 1 1/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning BK34X 1 1/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave. 3.55", outside diameter, fits 4L, A, AX, 5L, B, BX section belts. Sheaves are balanced & accurately machined to minimize vibration and feature powder coat paint to protect sheave from rusting in high moisture environments.

  • BORE SIZE 1-1/8 (2.86 cm)
  • GROOVE 1
  • CONSTRUCTION Cast Iron
  • BRAND Browning
  • MANUFACTURERS PART NUMBER BK34X 1 1/8
  • OUTSIDE DIAMETER INCHES 3.55 (9.02 cm)
  • USES BELTS 4L, A, AX, 5L, B, BX
  • TYPE BK
  • BROWNING ITEM # 1028125
  • WEIGHT LBS. 1.20 (.55 kg)
  • FINISH Powder Coat Paint
  • UPC 662289315284
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Browning BK34X 1 1/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning BK34X 1 1/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB252208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant