x

Take 15% off your entire order!

Offer applied at checkout

Browning FHP, Bushed, Cast Iron, 1 Groove Sheave, BK95H

Browning FHP, Bushed, Cast Iron, 1 Groove Sheave, BK95H

Item #: WBB258897

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$110.86 up to 7% OFF

Price: $102.95

Quantity

Customers Also Viewed

Browning FHP, Bushed, Cast Iron, 1 Groove Sheave

Browning FHP, Bushed, Cast Iron, 1 Groove Sheave. 9.25" outside diameter, uses 4L, A, AX, 5L, B, BX section belts. Sheave accepts H type bushing which has a bore range from 3/8" to 1-1/2". Sheaves are balanced and accurately machined to minimize vibration. Durable powder coat paint helps protect against rusting in high moisture environments.

Click here for Browning H bushings

  • GROOVE 1
  • CONSTRUCTION Cast Iron
  • BRAND Browning
  • MANUFACTURERS PART NUMBER BK95H
  • OUTSIDE DIAMETER INCHES 9.25 (23.5 cm)
  • USES BELTS "4L, A, AX, 5L, B, BX"
  • BUSHING TYPE REQUIRED H
  • WEIGHT LBS. 5.00 (2.27 kg)
  • FINISH Powder Coat Paint
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Browning FHP, Bushed, Cast Iron, 1 Groove Sheave, BK95H

Browning FHP, Bushed, Cast Iron, 1 Groove Sheave, BK95H

Item #: WBB258897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant