x

Take 15% off your entire order!

Offer applied at checkout

+

Bishamon® EZ Loader® Self-Leveling Pallet Carousel Positioner, 4000 Lb. Max. Capacity

Bishamon® EZ Loader® Self-Leveling Pallet Carousel Positioner, 4000 Lb. Max. Capacity

Item #: WB123007

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Portability Package EZ-SLP with Handle for Bishamon® EZ Loader®

    $1,057.00

  • Bellows Package EZ-ABS for Bishamon® EZ Loader®

    $1,195.00

  • Nestable Plastic Shipping Pallet, 48" x 40", 2200 Lb. Capacity

    $144.75

    Minimum Quantity 5 $28.95 each

Price: $3,680.00

Quantity

Customers Also Viewed

Bishamon® EZ Loader® SELF-LEVELING PALLET CAROUSEL TURNTABLE & SKID POSITIONER

A True Ergonomic Tool!

As the load changes, the EZ Loader® Pallet Positioner adjusts automatically, keeping the top of the load at a convenient working height via a proven Firestone Airstroke™ Actuator pneumatic support system. Totally self-contained and does not require constant air source (requires initial air pressure of 60 psi). A three-position EZ Adjust Knob allows adjustment of the collapsed capacity up to 1200 lbs. without the need to change air pressure. Forkliftable for easy positioning throughout your workplace. Includes built-in air gauge and pressure relief valve. Rotating ring minimizes worker movement, helping to increase productivity while helping to reduce injuries due to bending and reaching. 49"L x 24-5/16"W base and 43" O.D. turntable. Has a lowered height of 10-1/2" and a raised height of 30-1/2". Heavy duty welded steel construction. CE marked under Machinery Directive (2006/42/EC). 1 Year Limited Warranty.

  • LENGTH INCHES 49 (124.46 cm)
  • WIDTH INCHES 24-5/16 (61.75 cm)
  • COLOR FINISH Blue & Yellow
  • ASSEMBLY Assembled
  • BRAND Bishamon
  • CAROUSEL OUTSIDE DIAMETER INCHES 43 (109.22 cm)
  • CONSTRUCTION Steel
  • LIMITED WARRANTY 1 Year
  • LOWERED HEIGHT INCHES 10-1/2 (26.67 cm)
  • MANUFACTURERS PART NUMBER EZ Loader
  • MAXIMUM CAPACITY LBS. 4000 (1818.18 kg)
  • MINIMUM CAPACITY LBS. 250 (113.64 kg)
  • OPERATION Firestone Airstroke™ Actuator Pneumatic Support
  • RAISED HEIGHT INCHES 30-1/2 (77.47 cm)
  • TYPE EZ Loader Self-Leveling Positioner
  • WEIGHT LBS 500 (227.27 kg)
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MICHAEL

    Date: February 04, 2021

    ERGO TABLE
    Your review:
    GREAT PRODUCT FOR ERGONOMICS
  • Reviewer: MS

    Date: July 15, 2020

    ok
    Your review:
    ok
  • Reviewer: PATRICIA

    Date: April 23, 2019

    Pallet Carousels
    Your review:
    Was all that we expected it to be
  • Reviewer: DAVID

    Date: April 23, 2019

    to tall
    Your review:
    it works good but for the process that i need it for it make the Pallet too tall
  • Reviewer: Duke

    Date: April 23, 2019

    MET AND SURPASSED OUR NEEDS AND EXPECTATIONS
    Your review:
    Great tool for our shipping, picking, and assembly dept's.
Product Q & A

There are 2 questions and 2 answers for this product.

  • I've purchased this but need a safety skirt around the scissor mechanism. could you give me a part number and price for 1 ea.

    Question Asked By: david, October 24, 2014

    Answer This Question

    Question Answered By:

    • Product Expert, October 24, 2014

      please contact custome service - 1.888.940.5267

  • Can 123007 travel 30"

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      This is not available with 30" travel

Save $1,579.00 with this comparable product

Global Industrial™ Spring-Actuated Pallet Carousel Skid Positioner

Item #: 988295

(11)

In Stock, Ships in 3-4 days

$2,101.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bishamon® EZ Loader® Self-Leveling Pallet Carousel Positioner, 4000 Lb. Max. Capacity

Bishamon® EZ Loader® Self-Leveling Pallet Carousel Positioner, 4000 Lb. Max. Capacity

Item #: WB123007

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bishamon® EZ Loader® Self-Leveling Pallet Carousel Positioner, 4000 Lb. Max. Capacity
    Bishamon® EZ Loader® Self-Leveling Pallet Carousel Positioner, 4000 Lb. Max. Capacity
    Bishamon® EZ Loader® Self-Leveling Pallet Carousel Positioner, 4000 Lb. Max. Capacity
    Bishamon® EZ Loader® Self-Leveling Pallet Carousel Positioner, 4000 Lb. Max. Capacity
    Bishamon® EZ Loader® Self-Leveling Pallet Carousel Positioner, 4000 Lb. Max. Capacity
    Bishamon® EZ Loader® Self-Leveling Pallet Carousel Positioner, 4000 Lb. Max. Capacity
    Bishamon® EZ Loader® Self-Leveling Pallet Carousel Positioner, 4000 Lb. Max. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant