x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® 36" Premium Lateral File Cabinet 4 Drawer Black

Interion® 36" Premium Lateral File Cabinet 4 Drawer Black

Item #: WB252470ABK

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $747.00

Quantity

Customers Also Viewed

Interion® Premium Lateral File
4 Drawer Cabinet
Premium Lateral File cabinets keep paperwork organized. Made using durable steel with a chip and scratch resistant powder coat finish. Drawers feature ball bearing slides for full drawer extension that allows complete access to documents. Drawers include depth adjustable hang rails and front-to-back bars. Depth adjustable hand rails accept both letter and legal sized folders. Front to back bars convert each side-to-side drawer into 2 rows of front-to-back filing. Central locking system with keys secures all drawers. Anti-tip mechanism permits one drawer open at a time. Includes adjustable leveling feet for uneven surfaces. Recessed handles provide a catch-free surface. Measures 18"D. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.

  • WIDTH INCHES 36 (91.44 cm)
  • DEPTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 52 (132.08 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Interion By Global Industrial
  • CONSTRUCTION Steel
  • DESCRIPTION 4 Drawer Lateral File
  • TOP FINISH Black
  • Base Model Number 252470
  • TYPE Furniture
  • FURNITURE TYPE File Cabinet
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dottie

    Date: October 23, 2020

    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Your review:
    This was 2 of 6 that we ordered and like them looks good in our offices and are a great size for what we needed.
  • Reviewer: Amy

    Date: April 23, 2019

    Best File Cabinet!
    Your review:
    Great cabinet for the price. Very study.
  • Reviewer: Christi

    Date: April 23, 2019

    Very nice
    Your review:
    We're very happy with the 3 we have received so far. They look very nice and the drawers open smoothly.
  • Reviewer: Leonard Lovely

    Date: April 23, 2019

    36" Prem Lat File Cabi 4 Dr Charcoal WB252470ABK
    Your review:
    I ordered Charcoal and received Black. It is 3 inches shorter than the last one I ordered which was Charcoal.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 36" Premium Lateral File Cabinet 4 Drawer Black

Interion® 36" Premium Lateral File Cabinet 4 Drawer Black

Item #: WB252470ABK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant