Virco® - Folding Roll-A-Way Table

Virco® - Folding Roll-A-Way Table

Virco® Folding Portable Roll-A-Way Tables Provide Space Saving Furniture That Adds Seating And Stores Away For Extra Floor Space In Schools And Cafeterias.

Virco® Folding Roll-A-Way Tables feature chrome plated steel frame with multiple legs for maximum rigidity and stability. Sturdy 3/4" thick high pressure laminate surface and backing sheet seals out moisture to prevent warping for long lasting durability. Torsion bar assists while folding and unfolding. Locking mechanisms securely hold table in position. Folding lunch tables are 29"H and have protective T-mold banding and are perfect for school cafeterias. Includes four 4" rubber swivel casters. UL listed. Available styles are Round and Rectangular Table. Rectangular tables available with 8, 12, and 16 Seats at 17"H. Color finishes are Gray Nebula and Medium Oak. Dimensions vary per model.


L"
  • L"
TOP
  • TOP
COMPARE OVERALL COLOR
L" W" H" SHAPE TOP FRAME IMAGE MODEL QTY PRICE
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
52.91.221.160, 70.132.60.133:27