Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Workbench, Pedestal Bench # 2-23, Plastic Laminate Square Edge, 60"W X 30"D, Gray
See all 132 items in product family

Stackbin Workbench, Pedestal Bench # 2-23, Plastic Laminate Square Edge, 60"W X 30"D, Gray

Item #: WBB753103

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,065.00
Product Information
Customer Review
Product Q&A
Accessories
Stackbin, Pedestal Bench # 2-23, Plastic Laminate Square Edge, 60"W X 30"D, Gray

This single pedestal workbench contains (4) 5" high drawers that are 23" long and have 20" extension roller bearing drawer slides. Drawer pedestals ship fully assembled and have a 30 1/4" standard height (without worksurface). All pedestal benches allow the addition of any of the workbench accessories we offer at any time.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES30-1/4 (76.84 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGray
    • BRANDStackbin
    • CONFIGURATION4 Drawers/Open Leg
    • CONSTRUCTION16 & 18 Gauge Spot Welded
    • DRAWER QUANTITY(4) 5"H
    • MANUFACTURERS PART NUMBER6-14530P-GY
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • WEIGHT LBS330 (150 kg)
    • DRAWER LENGTH23
    • COLORGray
    • TOP THICKNESS INCHES1-3/4 (4.45 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.