x

Take 15% off your entire order!

Offer applied at checkout

EGA Truck/Dock Ladder 5-Step Grip Strut, Blue 800Lb. Capacity Assembled - U5-3648WPSU

EGA Truck/Dock Ladder 5-Step Grip Strut, Blue 800Lb. Capacity Assembled - U5-3648WPSU

Item #: WBB1893202

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,992.00

Quantity

Customers Also Viewed

EGA Truck/Dock Ladder 5-Step Grip Strut, Blue 800 lb. Capacity Assembled - U5-3648WPSU

Truck/Dock Ladders with 50-Degree Safety Angle are designed to promote safety and productivity. 50-degree ladder angle enables user to turn and descend facing forward while carrying a bulky load. The large platform and each step feature serrated tread for slip-resistant footing. Removable back and side chain enable front or side loading from trailer. Large rear wheels roll smoothly over rough terrain.

Note: All Orders of 5 or more are Non-Returnable.

  • LENGTH INCHES 86 (218.44 cm)
  • WIDTH INCHES 46 (116.84 cm)
  • DEPTH TOP STEP INCHES 48 (121.92 cm)
  • HEIGHT INCHES 80 (203.2 cm)
  • HEIGHT INCHES TO TOP STEP 50
  • CAPACITY LBS 800 (363.64 kg)
  • COLOR FINISH Blue
  • ASSEMBLY Assembled
  • BRAND EGA Products
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER U5-3648WPSU
  • QUANTITY STEPS 5
  • STEP TYPE Grip Strut Tread
  • STEP WIDTH INCHES 36 (91.44 cm)
  • TYPE Mobile Platform
  • WEIGHT LBS 240 (109.09 kg)
  • HANDRAIL HEIGHT INCHES 30 (76.2 cm)
  • CERTIFICATIONS OSHA
  • LOCK TYPE EZY-Lock Step
  • INCLINE 50°
  • LADDER TYPE Dock Ladder
  • HEIGHT TO TOP STEP/PLATFORM 50"
  • DESCRIPTION Truck/Dock Ladder
  • HEIGHT TO TOP STEP/PLATFORM RANGE 48"-59"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EGA Truck/Dock Ladder 5-Step Grip Strut, Blue 800Lb. Capacity Assembled - U5-3648WPSU

EGA Truck/Dock Ladder 5-Step Grip Strut, Blue 800Lb. Capacity Assembled - U5-3648WPSU

Item #: WBB1893202

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant