Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Bouffants & Hairnets

Bouffants and hairnets provide hair containment and prevent loose hair or particles from contaminating workspaces, products, or processes. This ensures compliance with hygiene standards in industries such as food processing, pharmaceuticals, healthcare, and manufacturing, where maintaining a clean and sterile environment is crucial. They also guard against hair contamination in manufacturing processes, laboratories, and cleanroom environments, preventing hair from coming into contact with sensitive products or equipment.
59 Results

Type

View All Type

Primary Use

Ships From Canada

Availability

View All Size
View All Material
View All Color
View All Price
59 Results
Compare
1
1
$19.00
Ships Same Day

Size

21"

Package Quantity

100

Color

White

Material

Polypropylene

Compare
SALE
1
1
$18.75was $26.95
Save $8.20 (30%)
Ships Same Day

Size

24"

Package Quantity

100

Color

White

Material

Nylon

Compare
1
1
$18.75
Ships Same Day

Size

21"

Package Quantity

100

Color

Green

Material

Polypropylene

Compare
BESTSELLER
1
1
$10.75
Ships Same Day

Size

21"

Package Quantity

100

Color

White

Material

Polypropylene

Compare
1
1
$19.00
In Stock, Ships in 3-4 days

Size

21"

Package Quantity

100

Color

Yellow

Material

Polypropylene

Compare
BESTSELLER
1
1
$159.95
Ships in 2 Business Days (ships from US)

Size

12"H x 6-1/2"W x 6-1/2"D

Package Quantity

1

Color

Clear

Material

Acrylic