x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster

Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster

Item #: WB319426

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Power Strip With 3 Outlets For Plastic Carts, 10' Cord

    $65.95

  • Global Industrial™ 30 Piece Peg Hook Set (Small Hooks)

    $10.25

  • Global Industrial™ 4-3/8" Deep Square Hooks For Industrial Utility Carts, 2/Pack

    $34.95

Price: $494.95

Quantity

Customers Also Viewed

Industrial Strength Plastic Mobile Work Center with Flat Top 44" x 25-1/2" with 8" Pneumatic Non-Marking Wheels

Rugged Industrial Strength plastic stock and utility cart has steel locking doors and sides with steel pegboard at both ends for secure storage and organization. Cable management opening on back allows cart to be used as a mobile charging station for rechargeable tools. Pegboard end panel prevents heat build-up from electronics. Steel enclosure secures valuables with 2 point locking mechanism that captures and locks both doors. Locking chrome door handle includes 2 keys. Perforated end panels serve as a pegboard with handy organization hooks (sold separately). This high quality cart is virtually maintenance free and perfect for industrial, commercial or office applications. Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features smooth flat top shelf for worksurface or easy loading/unloading of oversized cargo and a 2-5/8" bottom, leak-proof shelf trays with 2 swivel and 2 rigid non-marking 8" pneumatic wheels that provide a smooth ride over rough surfaces. Comfort grip push handle for effortless steering.

Cart Features:
  • Molded-in tablet holder
  • Drill/Cup holder
  • Storage tray
  • (4) Screw driver holders
  • (2) Tool/Bag hooks on left and right ends of the handle


Support legs offer 4" spaced slots on each side of the legs to hold specialized accessories to increase your productivity. Choose from hooks, spool holders or utility bins, ladder holders and power strips all designed to improve the functionality of these carts, sold separately. 500lb capacity; 250lb per shelf evenly distributed. Easy assembly.

  • WIDTH INCHES 44 (111.76 cm)
  • DEPTH INCHES 25-1/2 (64.77 cm)
  • HEIGHT INCHES 32-1/2 (82.55 cm)
  • SHELF QUANTITY 2
  • COLOR FINISH Gray
  • CONSTRUCTION Plastic
  • BRAND Global Industrial
  • Capacity Lbs. (Evenly Distributed) 2000 (909.09 kg)
  • ASSEMBLY Unassembled
  • LIMITED WARRANTY 1 Year
  • LEG TYPE Fixed
  • TYPE Flat Top
  • WHEEL DIAMETER INCHES 8 (20.32 cm)
  • WHEEL TYPE Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster

Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster

Item #: WB319426

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Global Industrial™ Extra Strength Plastic Mobile Work Center Flat Top 44x25-1/2 Black 8" Caster
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant