SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Ergodyne® N-Ferno® 6870 2-Layer Cold Series Mouth Piece

Ergodyne® N-Ferno® 6870 2-Layer Cold Series Mouth Piece

Item #: WBB306212

(21)

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.50 up to 7% OFF

Price: $5.10

Quantity

Customers Also Viewed

Ergodyne® N-Ferno® 6952 3-Layer Extreme Series Winter Liner

Ergodyne® N-Ferno® 6952 3-Layer Extreme Series Winter Liner

Ergodyne® N-Ferno® 6840 2-Layer Cold Series Econo Winter Liner, Black/Red, One Size

Ergodyne® N-Ferno® 6840 2-Layer Cold Series Econo Winter Liner, Black/Red, One Size

Ergodyne® N-Ferno® 6842 2-Layer Cold Series Econo Winter Liner, Black/Red, One Size

Ergodyne® N-Ferno® 6842 2-Layer Cold Series Econo Winter Liner, Black/Red, One Size

Ergodyne® N-Ferno® 6810 Stretch Cap - Half Style

Ergodyne® N-Ferno® 6810 Stretch Cap - Half Style

Cooler Wear Frock Liner Regular, Navy - 4XL

Cooler Wear Frock Liner Regular, Navy - 4XL

Cooler Wear Frock Liner Regular, Navy - 5XL

Cooler Wear Frock Liner Regular, Navy - 5XL

Non-Insulated Softshell Jacket Regular, Black - XL

Non-Insulated Softshell Jacket Regular, Black - XL

N-Ferno 6870 2-Layer Cold Series Mouth Piece

  • Use with Cold Series
  • Shell: 100% cotton twill
  • Lining: 100% poly fleece
  • FR treated for safety (single wash)
  • Hook & loop
  • One size, Black w/red


Weights & Dimensions

  • Size One Size
  • Weight 0.1 LBS (.05 kg)

Product Details

  • Covers Mouth
  • Waterproof No
  • Adjustment Type Adjustable Hook-And-Loop
  • Reflective Tape No
  • High Visibility No
  • Thermal Yes
  • Primary Use Cold Weather Protection
  • Type Mouthpiece
  • Closure Type Hook & Loop
  • Insulated Yes
  • Water Resistant No
  • Package Quantity 1
  • Brand Ergodyne
  • Gender Unisex
  • Material Cotton/Fleece
  • Style Over The Mouth
  • Manufacturers Part Number 16870
  • Color Family Black
Customer Review

5.0

  • 5 Star

    20
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Barbara

    Date: May 03, 2020

    I am sure I will get a lot of use out of it.
    Your review:
    Delivered already. Will be very helpful in my work as crossing guard. I will design way to anchor earpieces as presently I don't know how to keep it in place.
  • Reviewer: Barbara

    Date: May 02, 2020

    I am sure I will get a lot of use out of it.
    Your review:
    Delivered already. Will be very helpful in my work as crossing guard. I will design way to anchor earpieces as presently I don't know how to keep it in place.
  • Reviewer: Barbara

    Date: May 01, 2020

    I am sure I will get a lot of use out of it.
    Your review:
    Delivered already. Will be very helpful in my work as crossing guard. I will design way to anchor earpieces as presently I don't know how to keep it in place.
  • Reviewer: Barbara

    Date: April 30, 2020

    I am sure I will get a lot of use out of it.
    Your review:
    Delivered already. Will be very helpful in my work as crossing guard. I will design way to anchor earpieces as presently I don't know how to keep it in place.
  • Reviewer: Barbara

    Date: April 29, 2020

    I am sure I will get a lot of use out of it.
    Your review:
    Delivered already. Will be very helpful in my work as crossing guard. I will design way to anchor earpieces as presently I don't know how to keep it in place.
  • Reviewer: Barbara

    Date: April 28, 2020

    I am sure I will get a lot of use out of it.
    Your review:
    Delivered already. Will be very helpful in my work as crossing guard. I will design way to anchor earpieces as presently I don't know how to keep it in place.
  • Reviewer: Barbara

    Date: April 26, 2020

    I am sure I will get a lot of use out of it.
    Your review:
    Delivered already. Will be very helpful in my work as crossing guard. I will design way to anchor earpieces as presently I don't know how to keep it in place.
  • Reviewer: Barbara

    Date: April 25, 2020

    I am sure I will get a lot of use out of it.
    Your review:
    Delivered already. Will be very helpful in my work as crossing guard. I will design way to anchor earpieces as presently I don't know how to keep it in place.
  • Reviewer: Barbara

    Date: April 24, 2020

    I am sure I will get a lot of use out of it.
    Your review:
    Delivered already. Will be very helpful in my work as crossing guard. I will design way to anchor earpieces as presently I don't know how to keep it in place.
  • Reviewer: Barbara

    Date: April 23, 2020

    I am sure I will get a lot of use out of it.
    Your review:
    Delivered already. Will be very helpful in my work as crossing guard. I will design way to anchor earpieces as presently I don't know how to keep it in place.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® N-Ferno® 6870 2-Layer Cold Series Mouth Piece

Ergodyne® N-Ferno® 6870 2-Layer Cold Series Mouth Piece

Item #: WBB306212

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ergodyne® N-Ferno® 6870 2-Layer Cold Series Mouth Piece
    Ergodyne® N-Ferno® 6870 2-Layer Cold Series Mouth Piece
    Ergodyne® N-Ferno® 6870 2-Layer Cold Series Mouth Piece
    Ergodyne® N-Ferno® 6870 2-Layer Cold Series Mouth Piece
    Ergodyne® N-Ferno® 6870 2-Layer Cold Series Mouth Piece
    Ergodyne® N-Ferno® 6870 2-Layer Cold Series Mouth Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant