x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Mobile Table IP-2448-2TL, 2 Shelf, 24 x 48, Locking Casters

Little Giant® Mobile Table IP-2448-2TL, 2 Shelf, 24 x 48, Locking Casters

Item #: WBB288011

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $632.00

Quantity

Customers Also Viewed

Little Giant® Mobile Table, 2 Shelf, 24 x 48, Locking Casters

All welded steel construction means years of rugged service and no assembly. Single shelf model with open style cross-arm base serves as a workbench where seating is required. Two shelf models provides for additional storage or transport capacity. All models are 34" high and feature 4 swivel casters for increased mobility, and 5" non-marking polyurethane wheels with ball bearings. This model has Total Lock Brakes. Wheel brakes are standard on single shelf models, optional on others.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 34 (86.36 cm)
  • CAPACITY LBS 1000 (454.55 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER IP-2448-2TL
  • SHELF CLEARANCE INCHES 24 (60.96 cm)
  • SHELF QUANTITY 2
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane Swivel with Total Lock Brakes
  • BRAND Little Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Mobile Table IP-2460-2TL, 2 Shelf, 24 x 60, Locking Casters

Item #: B288038

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$771.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Mobile Table IP-2448-2TL, 2 Shelf, 24 x 48, Locking Casters

Little Giant® Mobile Table IP-2448-2TL, 2 Shelf, 24 x 48, Locking Casters

Item #: WBB288011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant