Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Industrial Platform Scooter SCOOT-DLX 330 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Industrial Platform Scooter SCOOT-DLX 330 Lb. Capacity

Item #: WB988113

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 695.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil INDUSTRIAL SCOOTER WITH CARGO PLATFORM

Move Crates, Boxes and other Small Loads quickly throughout your Facility!

Industrial Scooter offers a quick and safe method to move around the warehouse or factory. Sturdy foot rest includes a foot-operated rear brake that safely stops the scooter at the destination. Offers 330 lb. overall capacity (220 lb. rider), and 23"L x 27"W cargo platform holds up to 110 lbs. of cargo. Adjustable height handle bar controls the front wheel steering through narrow aisles and doorways, and features hand grips for operator safety. Rolls smoothly on 8" x 1-ΒΌ" high-performance wheels. Durable steel frame has a safety orange enamel finish. Assembles easily.

Product Specifications

    • LENGTH INCHES61 (154.94 cm)
    • WIDTH INCHES27 (68.58 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • CAPACITY LBS330 (150 kg)
    • COLOR FINISHOrange
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DECK LENGTH INCHES23 (58.42 cm)
    • DECK WIDTH INCHES27 (68.58 cm)
    • MANUFACTURERS PART NUMBERSCOOT-DLX
    • PACKAGE QUANTITY1
    • WEIGHT LBS67 (30.45 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL QTY.3
    • WHEEL TYPEHigh-Performance

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Buyer

Your review: Wonderful! Not a waste of money at all.

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.