x

Take 15% off your entire order!

Offer applied at checkout

John Boos Workbench W/Undershelf, 16 Ga. 304 Series Stainless, 72"Wx30"D

John Boos Workbench W/Undershelf, 16 Ga. 304 Series Stainless, 72"Wx30"D

Item #: WBB2048119

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,487.00

Quantity

Customers Also Viewed

John Boos ST6-3072SSK Premium 16 Gauge Worktable 304 Stainless Steel Top - Adjustable Undershelf 72"W x 30"D

Withstand harsh environments and are rust- and corrosion-resistant. 1-1/2" thick, 45° tapered Stallion front edge; 1x2" reinforced tubing runs the whole length of the work surface. Includes adjustable lower shelf and 1-5/8" dia. legs with adjustable bullet feet. Stainless steel top and galvanized lower shelf and legs. 96"W tables have 6 legs. NSF listed; ships unassembled. Optional stainless steel drawer and casters sold separately.

Stainless Steel Work Surface Cleaning:

Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish.

  • WIDTH INCHES 72 (182.88 cm)
  • DEPTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • ASSEMBLY Unassembled
  • BRAND John Boos
  • CONSTRUCTION Stainless Steel
  • LEG CONSTRUCTION 1-5/8" Galvanized Steel
  • LEG STYLE Round Tubular Leg
  • MANUFACTURERS PART NUMBER ST6-3072SSK
  • PACKAGE QUANTITY 1
  • SHELF CONSTRUCTION 18 Ga. Stainless Steel
  • TOP CONSTRUCTION 16 Gauge/ 304 Series
  • TYPE Stainless Steel Work Table
  • COUNTRY OF ORIGIN USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Workbench W/Undershelf, 16 Ga. 304 Series Stainless, 72"Wx30"D

Item #: B904576

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$1,642.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
John Boos Workbench W/Undershelf, 16 Ga. 304 Series Stainless, 72"Wx30"D

John Boos Workbench W/Undershelf, 16 Ga. 304 Series Stainless, 72"Wx30"D

Item #: WBB2048119

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant