SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® GloWear® 8915 Class E Rain Pants, Orange, 5XL

Ergodyne® GloWear® 8915 Class E Rain Pants, Orange, 5XL

Item #: WBB306372

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • M
  • 3XL
  • XL
  • 4XL
  • S
  • 2XL
  • 5XL
  • L

5XL

Price: $83.95

Quantity

Customers Also Viewed

Ergodyne® GloWear® 8915 Class E Rain Pants, Lime, L

Ergodyne® GloWear® 8915 Class E Rain Pants, Lime, L

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 5XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 5XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 4XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 4XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 3XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 3XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Orange, XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Orange, XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Orange, 2XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Orange, 2XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Orange, 3XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Orange, 3XL

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

GloWear® 8915 Class E Rain Pants, Orange, 5-X-Large

  • Weatherproof outer shell constructed of 300D oxford
  • Breathable PU coating
  • Polyester mesh lining
  • 2 Level 2 ANSI-certified tape (3M™ Scotchlite)
  • Lime or Orange
  • Pockets: 2 side pockets
  • S, M, L, XL, 2XL, 3XL, 4XL, 5XL
  • Standards: ANSI/ISEA 107-Class E


Weights & Dimensions

  • Length 49
  • Fits Waist Size 50-54"
  • Inseam Length 34"
  • Size 5XL

Product Details

  • Waterproof Yes
  • Reflective Tape Yes
  • Number of Outside Pockets 1
  • Number of Inside Pockets 0
  • High Visibility Yes
  • Number of Pockets 1
  • Type High Visibility Rain Pants
  • Insulated No
  • Closure Type Elastic
  • Water Resistant Yes
  • Gender Unisex
  • Package Quantity 1
  • Brand Ergodyne
  • Series GloWear® 8915
  • Material Oxford
  • Manufacturers Part Number 24419
  • Color Family Orange
  • Class ANSI Class E
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® GloWear® 8915 Class E Rain Pants, Orange, 5XL

Ergodyne® GloWear® 8915 Class E Rain Pants, Orange, 5XL

Item #: WBB306372

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant