
Price: $181.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
GloWear® 8365 Class 3 Rain Jacket, Lime, Large
Class 3 Rain Jacket: Breathable poly shell keeps the rain out while letting perspiration escape
Class 3 Rain Jacket: Breathable poly shell keeps the rain out while letting perspiration escape
- Weatherproof outer shell constructed of 300D oxford
- Breathable PU coating
- Polyester mesh lining
- YKK #5 Zippers
- 3M™ Scotchlite Reflective Material, 2 Level 2 ANSI-certified
- Pockets: 2 front, cell phone
- Lime, Orange
Weights & Dimensions
- Size L
Product Details
- Primary Use Cold Weather Protection
- Type High Visibility Rain Coat
- Package Quantity 1
- Brand Ergodyne
- Material 300D Oxford/PU Coating
- Manufacturers Part Number 24324
- Color Family Green
- Class ANSI Class 3
Customer Review
Product Q & A
There are no questions for this product.

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Lime, L
$181.95
- Product Information
- Customer Review
- Product Q&A
- Accessories