SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® GloWear® 8008 Hi-Vis Leg Gaiters, Lime, One Size - Pkg Qty 6

Ergodyne® GloWear® 8008 Hi-Vis Leg Gaiters, Lime, One Size - Pkg Qty 6

Item #: WBB306408

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$31.95 ea.

Price: $191.70 / Pkg of 6

Quantity

Customers Also Viewed

Ergodyne® GloWear® 8915 Class E Rain Pants, Lime, L

Ergodyne® GloWear® 8915 Class E Rain Pants, Lime, L

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 5XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 5XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 4XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 4XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 3XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, 3XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Lime, XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Orange, XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Orange, XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Orange, 2XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Orange, 2XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Orange, 3XL

Ergodyne® GloWear® 8925 Class E Thermal Pants, Orange, 3XL

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

GloWear® 8008 Hi-Vis Leg Gaiters, Lime, OSFA

Hi-Vis Leg Gaiters: Add day and nighttime conspicuity while protecting pants and boots from whatever that is you're stepping in
  • Weatherproof polyester shell with breathable PU coating
  • 3M™ Scotchlite Reflective Material, 2 Level 2 ANSI-certified
  • Drawstring closures on top and bottom
  • Lime, Orange


Weights & Dimensions

  • Length 22
  • Size One Size

Product Details

  • Waterproof No
  • Number of Inside Pockets 0
  • High Visibility Yes
  • Number of Pockets 0
  • Type High Visibility Leg Gaiter
  • Closure Type Drawstring
  • Insulated No
  • Water Resistant No
  • Gender Unisex
  • Brand Ergodyne
  • Package Quantity 6
  • Series GloWear® 8008
  • Material Polyester Solid
  • Manufacturers Part Number 29083
  • Color Family Green
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Shelly

    Date: April 23, 2019

    Little feedback available to date
    Your review:
    The Gaiters have been provided to staff who are working nights. The season is early yet so only a few people have used so far. Another week will be another story on how much night weork we have going.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® GloWear® 8008 Hi-Vis Leg Gaiters, Lime, One Size - Pkg Qty 6

Ergodyne® GloWear® 8008 Hi-Vis Leg Gaiters, Lime, One Size - Pkg Qty 6

Item #: WBB306408

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant