SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® GloWear® 8001 Arm/Leg Band, Orange, S/M - Pkg Qty 12

Ergodyne® GloWear® 8001 Arm/Leg Band, Orange, S/M - Pkg Qty 12

Item #: WBB306363

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$9.00 ea.

Price: $108.00 / Pkg of 12

Quantity

Customers Also Viewed

Ergodyne® GloWear® 8001 Arm/Leg Band, Orange, L/XL

Ergodyne® GloWear® 8001 Arm/Leg Band, Orange, L/XL

Ergodyne® GloWear® 8001 Arm/Leg Band, Lime, S/M - Pkg Qty 12

Ergodyne® GloWear® 8001 Arm/Leg Band, Lime, S/M - Pkg Qty 12

Ergodyne® GloWear® 8001 Arm/Leg Band, Lime, L/XL - Pkg Qty 12

Ergodyne® GloWear® 8001 Arm/Leg Band, Lime, L/XL - Pkg Qty 12

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Microporous Coverall, Elastic Wrists/Ankles, White, 3XL, 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

Global Industrial™ Disposable Polypropylene Lab Coat Knit Wrist Collar Snap Closure XL 25/Case

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case

GloWear® 8001 Arm/Leg Band, Orange, S/M

Arm/Leg Band: Button snap closure
  • Knit elastic band
  • 3M™ Scotchlite Reflective Material, Level 2 ANSI-certified
  • Lime, Orange


Weights & Dimensions

  • Size S/M

Product Details

  • Type Arm/Leg Band
  • Package Quantity 12
  • Brand Ergodyne
  • Material Elastic
  • Manufacturers Part Number 29011
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® GloWear® 8001 Arm/Leg Band, Orange, S/M - Pkg Qty 12

Ergodyne® GloWear® 8001 Arm/Leg Band, Orange, S/M - Pkg Qty 12

Item #: WBB306363

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant