Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck 5" Rubber Wheels 600 Lb. Cap.

Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck 5" Rubber Wheels 600 Lb. Cap.

Item #: WB241374

(64)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

    $106.95

  • Global Industrial™ Stackable Straight Wall Container, Solid, 24"Lx22-1/2"Wx14-1/2"H, Gray

    $118.95

Price: $183.95

Quantity Discount

  • Buy 1-2 $183.95 ea.
  • Buy 3+ $176.95 ea.

Quantity

Customers Also Viewed

FOLDING PLATFORM TRUCK WITH SOLID STEEL DECK

Comfort-grip foam handle folds down for compact storage. Non-skid vinyl surface, bungee cord and deck hooks to help retain cargo. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid 5" rubber casters.

  • LENGTH INCHES 35 (88.9 cm)
  • WIDTH INCHES 23 (58.42 cm)
  • CAPACITY LBS 600 (272.73 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BOLT SPACING Caster Mounting Hole Spacing = 3.86" x 2.2"; Hole Dia. = 0.41"
  • BRAND Global Industrial
  • CASTER SIZE Caster Plate = 3.14" x 4.75"
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 7-1/2 (19.05 cm)
  • HANDLE HEIGHT INCHES ABOVE FLOOR 35 (88.9 cm)
  • LIMITED WARRANTY 1 Year
  • WEIGHT LBS 41 (18.64 kg)
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Rubber
Customer Review

5.0

  • 5 Star

    51
  • 4 Star

    11
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ANGELA

    Date: October 06, 2021

    Works perfect
    Your review:
    exactly what we needed
  • Reviewer: KIM

    Date: October 09, 2020

    Platform Truck is Zippy and Hauls a Load!
    Your review:
    This is the perfect size platform truck for the estate where I work! We're able to haul a lot more in less time!
  • Reviewer: APRIL

    Date: September 20, 2020

    LOVE MY PLATFORM TRUCK!
    Your review:
    EASY TO ASSEMBLE. VERY DURABLE AND EASY TO USE.
  • Reviewer: ROBERT

    Date: July 23, 2020

    Platform Truck First Look
    Your review:
    The platform truck looks like it will do the job it was purchased for. The wheels looks strong and the steel deck appears adequate, but time will tell. The folding tube handle has plastic plugs at the end and one them is missing on the product I received but that's very minor.
  • Reviewer:

    Date: February 05, 2020

    Folding cart
    Your review:
    Just what I was looking for. Perfect size; like the big wheels and non slip deck, and padded handle. Thanks
  • Reviewer:

    Date: February 05, 2020

    Would buy again
    Your review:
    Very easy to put together, like the foam on the handle.
  • Reviewer: FAY WALKER

    Date: October 28, 2019

    A+
    Your review:
    Perfect for what we needed it for!
  • Reviewer: MARYANNE

    Date: August 16, 2019

    I love my folding platform truck!
    Your review:
    Lightweight and very sturdy! I love my new cart, it saves my back from the heavy boxes I need to move around the office and stockroom!
  • Reviewer: DORIS

    Date: June 07, 2019

    Perfect Item
    Your review:
    This was the perfect item for the supplies we haul around the department and at conferences
  • Reviewer: eddie

    Date: April 23, 2019

    folding platform truck RP1241374
    Your review:
    Wish the handle would raise. It requires bending quite low to move it
Product Q & A

There are 1 questions and 1 answer for this product.

  • We purchased this platform truck last year and within the first 6 months, the vinyl bumper came off. Where can we purchase a new bumper? I have not been able to find any. Since the item was less than $80, I would like to find a replacement bumper for $25 or so.

    Question Asked By: Sandy, December 12, 2014

    Answer This Question

    Question Answered By:

    • Product Expert, December 12, 2014

      We do not offer replacement bumpers.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck 5" Rubber Wheels 600 Lb. Cap.

Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck 5" Rubber Wheels 600 Lb. Cap.

Item #: WB241374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck 5" Rubber Wheels 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck 5" Rubber Wheels 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck 5" Rubber Wheels 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck 5" Rubber Wheels 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck 5" Rubber Wheels 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck 5" Rubber Wheels 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck 5" Rubber Wheels 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck 5" Rubber Wheels 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck 5" Rubber Wheels 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck 5" Rubber Wheels 600 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant