x

Take 15% off your entire order!

Offer applied at checkout

Durham WBF-30120-95 120"W x 30"D Folding Leg Workbench - Steel Square Edge, Gray

Durham WBF-30120-95 120"W x 30"D Folding Leg Workbench - Steel Square Edge, Gray

Item #: WBB170032

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,033.00

Quantity

Customers Also Viewed

14 gauge steel top with formed channel on all 4 sides and durable gray powder coat finish. Welded corners are ground smooth. Designed with no stringers making it easy to work from both sides. Legs are adjustable on 1" centers and bench height can be adjusted from 28" to 42" above the ground. Hinged legs are welded to the top using full length piano hinges. Legs can be easily folded allowing benches to be stored in less space. Assembly is easy using the fasteners provided. 120"W x 30"D x 42"H overall.

  • WIDTH INCHES 120 (304.8 cm)
  • DEPTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 28 to 42
  • CAPACITY LBS (EVENLY DISTRIBUTED) 2000 (909.09 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Unassembled
  • BRAND Durham Mfg.
  • LEG STYLE Folding C-Leg
  • LEG TYPE Adjustable
  • MANUFACTURERS PART NUMBER WBF-30120-95
  • TOP CONSTRUCTION Steel Square Edge
  • TYPE Folding Leg Work Bench Steel Top
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham WBF-30120-95 120"W x 30"D Folding Leg Workbench - Steel Square Edge, Gray

Durham WBF-30120-95 120"W x 30"D Folding Leg Workbench - Steel Square Edge, Gray

Item #: WBB170032

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant