SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pro-Line Industrial Workbench W/ Fixed Leg & Stainless Steel Square Edge, 60"W x 30"D, White

Pro-Line Industrial Workbench W/ Fixed Leg & Stainless Steel Square Edge, 60"W x 30"D, White

Item #: WB249758

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,290.00

Quantity

Customers Also Viewed

Pro-Line Industrial Workbench W/ Fixed Leg & Phenolic Resin Square Edge, 60"W x 30"D x 34"H, White

Pro-Line Industrial Workbench W/ Fixed Leg & Phenolic Resin Square Edge, 60"W x 30"D x 34"H, White

Heavy duty lab benches are made with thick framing and reinforcement for superior strength. Sturdy four leg design provides stability and strength. Stainless steel top is made using 16 gauge Type 304 stainless steel that is 1-1/2" thick and both front and rear have an eased edge. Side edges are square. Table top is reinforced using a 4"H perimeter around the frame. These 4"H rails allow operator to sit at either side. Made using heavy 2" x 2" x 16 gauge steel tube legs with high quality paint finish. Legs include PVC boots to protect station during clean ups. 1,000 lb. capacity. Measures 60"L x 30"W x 30"H. Optional Accessories (sold separately) include casters, foot rest, light fixture, steel cabinets and more.

Stainless Steel Work Surface Cleaning: Alcohol solutions with at least 70% alcohol should be used.

Weights & Dimensions

  • Depth 30 IN (76.2 cm)
  • Width 60 IN (152.4 cm)
  • Accessory Height 30 IN (76.2 cm)
  • Height 30 IN (76.2 cm)
  • Weight Capacity 5,000 LBS (2272.73 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Country of Origin USA
  • Edge Type Square
  • Number of Shelves 0
  • Type Industrial Workbench
  • Top Material Stainless Steel
  • Brand Pro-Line
  • Leg Style Square Tubular Leg
  • Material Steel
  • Manufacturers Part Number LHD6030SS
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line Industrial Workbench W/ Fixed Leg & Stainless Steel Square Edge, 60"W x 30"D, White

Pro-Line Industrial Workbench W/ Fixed Leg & Stainless Steel Square Edge, 60"W x 30"D, White

Item #: WB249758

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant