SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pro-Line Industrial Workbench W/ Fixed Leg & Phenolic Resin Square Edge, 60"W x 30"D x 34"H, White

Pro-Line Industrial Workbench W/ Fixed Leg & Phenolic Resin Square Edge, 60"W x 30"D x 34"H, White

Item #: WB249757

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,007.00

Quantity

Customers Also Viewed

Pro-Line Steel Cabinet W/ 4 Drawers, 18"W x 26"D, Blue

Pro-Line Steel Cabinet W/ 4 Drawers, 18"W x 26"D, Blue

Pro-Line Modular Steel Cabinet W/ Locking Right Hand Swinging Door, 18"W x 26"D, Blue

Pro-Line Modular Steel Cabinet W/ Locking Right Hand Swinging Door, 18"W x 26"D, Blue

Pro-Line Steel Uprights, White

Pro-Line Steel Uprights, White

Pro-Line Wire Management Trough, 1-1/2"W x 1-1/2"D, Black

Pro-Line Wire Management Trough, 1-1/2"W x 1-1/2"D, Black

Pro-Line Steel Footrest, White

Pro-Line Steel Footrest, White

Heavy duty lab benches are made with thick framing and reinforcement for superior strength. Sturdy four leg design provides stability and strength. Table top is reinforced using a 4"H perimeter around the frame. These 4"H rails allow operator to sit at either side. Made using heavy 2" x 2" x 16 gauge steel tube legs with high quality paint finish. Legs include glides to protect station during clean ups. 1,000 lb. capacity. Measures 60"L x 30"W x 34"H. Optional Accessories (sold separately) include casters, foot rest, light fixture, steel cabinets and more.

Stainless Steel Work Surface Cleaning: Alcohol solutions with at least 70% alcohol should be used.

Weights & Dimensions

  • Depth 30 IN (76.2 cm)
  • Width 60 IN (152.4 cm)
  • Accessory Height 34 IN (86.36 cm)
  • Height 34 IN (86.36 cm)
  • Weight Capacity 5,000 LBS (2272.73 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Country of Origin USA
  • Edge Type Square
  • Number of Shelves 0
  • Type Industrial Workbench
  • Top Material Phenolic Resin
  • Brand Pro-Line
  • Leg Style Square Tubular Leg
  • Material Steel
  • Manufacturers Part Number LHD6030ER
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line Industrial Workbench W/ Fixed Leg & Phenolic Resin Square Edge, 60"W x 30"D x 34"H, White

Pro-Line Industrial Workbench W/ Fixed Leg & Phenolic Resin Square Edge, 60"W x 30"D x 34"H, White

Item #: WB249757

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant