Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Workbench w/ Laminate Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray

Global Industrial™ Workbench w/ Laminate Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray

Item #: WB318722

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $964.00

Promotional Price: $819.00

Quantity

Customers Also Viewed

Global Industrial™ Workbench w/ Laminate Square Edge Top & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Laminate Square Edge Top & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Shop Top Square Edge & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Shop Top Square Edge & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top & Drawer, 48"W x 30"D, Gray

Global Industrial™ 72 x 36 Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, Gray

Global Industrial™ 72 x 36 Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, Gray

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 60"W x 30"D

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 60"W x 30"D

Global Industrial™ 72 x 30 Adjustable Height Workbench C-Channel Leg - Steel Square Edge - Gray

Global Industrial™ 72 x 30 Adjustable Height Workbench C-Channel Leg - Steel Square Edge - Gray

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 60"W, Gray

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 60"W, Gray

This heavy duty workbench is built to give years of dependable performance. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are specially treated to resist rust and finished with gray powder coat. The workbench is built for rugged use, yet it is still easy to keep clean. The 1-5/8" thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. This workbench height adjusts in 1-1/2" increments. The bench stringer comes with mounting hardware to assemble legs to the bench top.

Weights & Dimensions

  • Depth 36 IN (91.44 cm)
  • Width 60 IN (152.4 cm)
  • Top Thickness 1-5/8 IN (4.13 cm)
  • Height 42-3/4 IN (108.59 cm)
  • Weight Capacity 2000 LBS (909.09 kg)
  • Leg Height 29-1/8 to 35-1/8 IN
  • Weight 138.5 LBS (62.95 kg)

Product Details

  • Leg Type Adjustable
  • Adjustment Type Telescoping Legs & Leveling Feet
  • Number of Drawers 1
  • Assembly Required Yes
  • Edge Type Square
  • Number of Shelves 1
  • Mobile or Stationary Stationary
  • Type Production Workbench
  • Top Material Plastic Laminate
  • Brand Global Industrial
  • Leg Style C-Channel Leg
  • Material Steel
  • Style Bench with Drawer & Riser
  • Power No
  • Manufacturers Part Number 318722
  • Color Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Workbench w/ Laminate Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray

Global Industrial™ Workbench w/ Laminate Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray

Item #: WB318722

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Workbench w/ Laminate Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray
    Global Industrial™ Workbench w/ Laminate Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray
    Global Industrial™ Workbench w/ Laminate Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray
    Global Industrial™ Workbench w/ Laminate Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant