Take 15% off your entire order!

Offer applied at checkout

+

Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D

Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D

Item #: WB488026

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D
  • Aero Manufacturing Company Stainless Steel Drawer, 20"W x 15"D

    $371.95

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $116.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $226.95

Price: $1,210.00

Quantity

Customers Also Viewed

Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 72"Wx30"D

Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 72"Wx30"D

Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 48"Wx30"D

Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 48"Wx30"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Galvanized Shelf, 96"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Galvanized Shelf, 96"W x 30"D

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 36"Wx24"D

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 36"Wx24"D

Aero Manufacturing Workbench, 14 Ga. 304 Series Stainless, 36"Wx30"D

Aero Manufacturing Workbench, 14 Ga. 304 Series Stainless, 36"Wx30"D

Aero Manufacturing Workbench, 14 Ga. 304 Series Stainless, 24"Wx24"D

Aero Manufacturing Workbench, 14 Ga. 304 Series Stainless, 24"Wx24"D

BK Resources Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 36"Wx30"D

BK Resources Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 36"Wx30"D

Aero Manufacturing 2TS-3060 14 Gauge Workbench 304 Stainless Steel - Adj.Undershelf 60"W x 30"D

Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1 7/8" hemmed safety edges. 14-gauge, 304 grade stainless steel top with stainless steel legs. 18-gauge adjustable lower shelf for added storage.


Tubular legs are 1 5/8" diameter with 1" adjustable leveling feet. 60" long bench. Meets NSF and ISDA standards.

Weights & Dimensions

  • Depth 30 IN (76.2 cm)
  • Width 60 IN (152.4 cm)
  • Height 35 IN (88.9 cm)
  • Gauge 14 Top

Product Details

  • Leg Type Fixed
  • Leg Material 1-5/8" Stainless Steel
  • Assembly Required Yes
  • Number of Shelves 0
  • Mobile or Stationary Stationary
  • Type Commercial Work Table
  • Top Material 304 Stainless Steel
  • Brand Aero Manufacturing
  • Leg Style Round Tubular Leg
  • Style Undershelf
  • Power No
  • Manufacturers Part Number 2TS-3060
  • Shelf Material 18 Ga. Stainless Steel
  • Color Family Silver

Compliance & Certifications

  • Certifications NSF
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Greg

    Date: April 23, 2019

    Steel Table
    Your review:
    Light duty table, not for welding or heavy applications, but stainless and sanitizable. Using ours in a kitchen environment.
  • Reviewer: Chad La Lor

    Date: April 23, 2019

    Decent quality table
    Your review:
    We recently received the tables and they appear to be of decent quality. Time will tell, regarding how they hold up to usage.
  • Reviewer: Grant

    Date: April 23, 2019

    Durable
    Your review:
    The stainless steel tables with the bottom shelf are sturdier then the ones with out. It was easy to put together takes about 10 to 15 minutes with two people.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D

Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D

Item #: WB488026

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D
    Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 60"Wx30"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant