x

Take 15% off your entire order!

Offer applied at checkout

6 Step 16"W Stainless Steel Tilt and Roll Ladder - Heavy Duty Serrated Grating w/ Cal OSHA Handrail

6 Step 16"W Stainless Steel Tilt and Roll Ladder - Heavy Duty Serrated Grating w/ Cal OSHA Handrail

Item #: WBB2223544

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Serrated Grating
  • Perforated

Serrated Grating

Price: $2,522.00

Quantity

Customers Also Viewed

6 Step 16"W Stainless Steel Tilt and Roll Ladder - Heavy Duty Serrated Grating w/ Cal OSHA Handrail

This heavy duty type T304 stainless steel ladder is perfect for the shop floor or any corrosive or wet environment. Tilt and Roll ladders are ideal for any application where having 4 feet firmly on the floor is desirable. Simply tilt the ladder onto 2 high quality 4" casters (not stainless), providing easy maneuverability. Mill Finish not recommended for clean room applications. Built to OSHA and ANSI standards. 24"Wx55"D base dimensions. 16"Wx14"Dx60"H top step dimensions.

  • WIDTH INCHES 24 (60.96 cm)
  • DEPTH INCHES 55 (139.7 cm)
  • DEPTH TOP STEP INCHES 14 (35.56 cm)
  • HEIGHT INCHES 93 (236.22 cm)
  • HEIGHT INCHES TO TOP STEP 60 (152.4 cm)
  • CAPACITY LBS 450 (204.55 kg)
  • ASSEMBLY Assembled
  • BRAND Ballymore
  • CONSTRUCTION Stainless Steel
  • HANDRAIL 42" W/Midrail on Top Step
  • MANUFACTURERS PART NUMBER CAL SSTR624G
  • QUANTITY STEPS 6
  • STEP TYPE Serrated Grating
  • STEP WIDTH INCHES 16 (40.64 cm)
  • CERTIFICATIONS Cal OSHA and ANSI
  • RECYCLED CONTENT 100%
  • LADDER TYPE Rolling Ladder
  • ENVIRONMENTALLY FRIENDLY Yes
  • HEIGHT TO TOP STEP/PLATFORM 60"
  • HANDRAIL HEIGHT INCHES 42 (106.68 cm)
  • HEIGHT TO TOP STEP/PLATFORM RANGE 60"-71"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6 Step 16"W Stainless Steel Tilt and Roll Ladder - Heavy Duty Serrated Grating w/ Cal OSHA Handrail

6 Step 16"W Stainless Steel Tilt and Roll Ladder - Heavy Duty Serrated Grating w/ Cal OSHA Handrail

Item #: WBB2223544

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant