Take 15% off your entire order!

Offer applied at checkout

+

Dyna-Glo™ Tank Top Propane Heater, 15000 BTU

Dyna-Glo™ Tank Top Propane Heater, 15000 BTU

Item #: WB246650

(19)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $96.95

Clearance Price: $72.71

Quantity

Customers Also Viewed

Dyna-Glo™ Propane Convection Heater, 25000 BTU

Dyna-Glo™ Propane Convection Heater, 25000 BTU

Dyna-Glo™ Tank Top Propane Heater, 30000 BTU

Dyna-Glo™ Tank Top Propane Heater, 30000 BTU

Mr. Heater Propane Tank Top Heater, 45000 BTU

Mr. Heater Propane Tank Top Heater, 45000 BTU

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Global Industrial® Portable Electric Space Heater, 120V, 1500W

Global Industrial® Portable Electric Space Heater, 120V, 1500W

This Dyna-Glo radiant single tank top heater provides an adjustable heat angled feature for the use of multiple directions as well as allows 9,000 BTU's to 15,000 BTU's in a 15' radius. It is designed to disperse heat in concentrated areas. Propane Tank Not Included.

Features:
  • Variable BTU's
  • Hi-efficiency steel heat reflector
  • Rust proof chrome emitter guard
  • Porcelain coated back with rear safety grill
  • Tip over safety switch
  • Match light ignition
  • Safety shut-off valve
  • Quick connect P.O.L tank connection
  • CSA Certified
  • Runtimes for a 20 lbs tank 48 hrs at 9,000K, 33 hrs at 13,000K, and 28 hrs at 15,000K
  • Tank not included


Weights & Dimensions

  • Coverage Area 250 ft²
  • Width 8-1/4 in (20.96 cm)
  • Max Range 15 Foot Radius ft
  • Length 7-1/8 in (18.1 cm)
  • Fuel Consumption .42 to .67 ft³/hr
  • Height 12 in (30.48 cm)
  • Weight 2.51 lbs (1.14 kg)

Product Details

  • Fuel Type Propane
  • BTU High 15000
  • BTU Low 9000
  • Max Run Time 39 Hours on 20 Pounds min
  • Type Infrared
  • BTU Medium 13000
  • Brand Dyna-Glo
  • Material Steel
  • Ignition Type Match Light
  • Manufacturers Part Number TT15CDGP
  • Features Tip Over Safety Switch
  • Color Silver

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications CSA
Customer Review

5.0

  • 5 Star

    13
  • 4 Star

    5
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Michael

    Date: March 26, 2021

    4-Stars For Now
    Your review:
    I have only brief experience with the unit. It works, just follow the instructions. I recommend treating this gadget carefully as there are some loose wires that are exposed. I would expect it to last if treated carefully.
  • Reviewer: VINCENT

    Date: April 03, 2020

    heater well
    Your review:
    what was expected and worked well
  • Reviewer: Montrav

    Date: November 06, 2019

    Single Head
    Your review:
    I like the way it hooks up to the propane tank. No hose to put up with, very convenient. what I don't like about this product, is the Safety (tip over) switch. Even though the tank and Heater head is lever, it is very difficult to stay on after the first ignition.I have to keep adjusting the position of the head. Maybe a defective switch? *** The manufacturer has been appraised of the situation and they will comment***
  • Reviewer: Steve

    Date: April 23, 2019

    Good value for the heat
    Your review:
    It works well and puts out a lot of heat. Not sure if it will be sufficient for my needs but I am ready for the next winter. The only reason for 4 stars and not 5 is I have not had any real experience.
  • Reviewer: Ruth

    Date: April 23, 2019

    Heater
    Your review:
    I didn't get to use it yet only hooked it up and checked to make sure it worked
  • Reviewer: Glenn

    Date: April 23, 2019

    Propane Tank Top Heater
    Your review:
    Very happy with product. Does the job I expected!
  • Reviewer: John H

    Date: April 23, 2019

    Works Well
    Your review:
    This unit installed very easily and seems to work well. It is a little under-powered for a 2 car garage, but will warm it up with time. I probably should have purchased the 2 head unit.
  • Reviewer: Lisa

    Date: April 23, 2019

    Heat when we need it.
    Your review:
    We have power outages during the winter months and wanted an alternative to purchasing a kerosene heater.
  • Reviewer: June

    Date: April 23, 2019

    Great Product
    Your review:
    Good price, works great
  • Reviewer: Carlo

    Date: April 23, 2019

    Good
    Your review:
    It is great to have one when no electric supply or for the cool Spring nights out there.
Product Q & A

There are 1 questions and 1 answer for this product.

  • CAN THIS ITEM B USED IN A HUNTING BLIND?

    Question Asked By: September 07, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, September 07, 2012

      The Dyna-Glo Tank Top Heater cannot be used in a hunting blind. The unit must be properly ventilated to prevent carbon monoxide buildup and flammability of the hunting blind would also be a concern.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dyna-Glo™ Tank Top Propane Heater, 15000 BTU

Dyna-Glo™ Tank Top Propane Heater, 15000 BTU

Item #: WB246650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant