Folding Leg Workbenches & Accessories

Folding Leg Workbenches & Accessories

Ergonomic Workbenches Fold to Allow Easy Storage When Not In Use.

Folding leg workbenches are made of 14 gauge steel tops with formed channel on all 4 sides. Hinged legs are welded to the bench top using piano hinges. Workbench is designed with no stringers making it easy to use from all sides. Legs are height adjustable on 1” centers. Bench height can be adjusted from 28” to 42”H. Easy assembly. Available with tempered hard board over steel top. Optional Drawers and Shelves allow you to personalize your workbench. 2,000 lb capacity. Durable gray powder coat finish.


W"
  • W"
D"
  • D"
BENCH TOP TYPE
  • BENCH TOP TYPE
COMPARE
W" D" H" BENCH TOP TYPE IMAGE MODEL QTY PRICE
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
18.206.168.65, 70.132.32.132:27