Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Laboratory Microplate Mixers

Laboratory Microplate Mixers

GENIE® Microplate Mixers Are Used For Use In Molecular Biology And Immunology Laboratories Or Application Requiring Thorough And Consistent Microplate Mixing.

GENIE® Microplate Mixers are constructed with an ABS/polycarbonate housing and famous Vortex-Genie heavy-duty motor for long lasting durability. MicroPlate Genie provides aggressive and uniform mixing of single microplates with speeds from 750 RPM to 3200 RPM (2700 RPM for European models) and shaking orbit of 1.0 mm diameter. Digital and Multi-MicroPlate Genie Pulse used for applications requiring precise speed control or pulse vortexing. Multi-MicroPlate Genie provides aggressive and uniform mixing of up to four microplates. Available with and without plug. Types are Multi-MicroPlate Genie Mixer, MicroPlate Genie Mixer, Digital Multi-MicroPlate Genie Mixer and Digital MicroPlatae Genie Mixer. Voltages are 120 and 230. Dimensions vary per type. Package quantity is 1. 2 Year Warranty.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
SPEED
  • SPEED
VOLTAGE
  • VOLTAGE
COMPARE
BRAND DESCRIPTION SPEED VOLTAGE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.235.48.106, 54.240.144.17:26