Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Polypropylene Freezer Storage Boxes 188520016, For 0.5-2ml Tubes, 81 Places, Assorted, 5/PK - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

Bel-Art Polypropylene Freezer Storage Boxes 188520016, For 0.5-2ml Tubes, 81 Places, Assorted, 5/PK - Pkg Qty 10

Item #: WBB1115349

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$61.95 each

Sold in packages of 10

Price: $619.50
Product Information
Customer Review
Product Q&A
Bel-Art Polypropylene Freezer Storage Boxes 188520016, For 0.5-2ml Tubes, 81 Places, Assorted, 5/PK

Polypropylene storage boxes provide compact storage and keep cryo vials organized on the bench, in the freezer, or during transport. Unlike cardboard models these sturdy boxes will not break down with exposure to moisture and heavy use. Boxes measure 14 x 14 x 4-13/16 cm H (5-1/2 x 5-1/2 x 1.9").

Features:
  • Useful at temperatures -80° C to +121°C (-112°F to +249°F)
  • 81-place 9 x 9 row boxes hold 0.5, 1-1/2 and 2.0 ml tubes and cryo vials
  • Secure fitting, lift-off, clear translucent lids let you easily view contents; matte panels on two sides for trouble-free labeling
  • Alphanumeric grid lets you track individual samples
  • 'No slide' features molded in bottom and lid provide secure stacking


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188520016
    • LENGTH INCHES5-1/2 (13.97 cm)
    • WIDTH INCHES5-1/2 (13.97 cm)
    • HEIGHT INCHES1-8/9 (4.8 cm)
    • DESCRIPTIONFreezer Storage Box
    • CONSTRUCTIONPolypropylene
    • COLORAssorted
    • CAPACITY0.5ML, 1.5 & 2ML Tubes & Cryo Vials
    • PACKAGE QUANTITY5/Pack
    • PLACES81

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.