x

Take 15% off your entire order!

Offer applied at checkout

Hazardous Area Drum And IBC Heat Blankets

Hazardous Area Drum And IBC Heat Blankets

Hazardous Area Drum and IBC Heat Blankets Meet a Range of Classes from Class I Division 2 Groups A, B, C, D to Class II Division 2 Groups F & G.

Easily heat steel drums in hazardous locations using these drum blankets and heaters. Drum heaters are made with an wide band for an exceptional coverage area. Moisture and chemical resistant material for superior durability and flexibility. Most models feature heating elements that are laminated between two layers of 23 mil and two layers of 25 mil fiberglass reinforced silicone rubber. Features a dual set-point NEMA 7 temperature controller connected to a high temperature limit indicator light. High limit thermostat is designed to keep heater below NEC article 500 T-rating. Includes 6'L power cord. Grounded heating element meets NEC 427.23. FM approved. Available for 30 or 55 gallon steel drums, 55 poly or steel drums, and 275 or 330 gallon IBC totes. Choose between 120V or 240V models. Additional specifications vary per model.

T3 Rated Heaters offer an NEC rated temperature limit of 392°F and an actual high limit thermostat of 292°F.

T4A Rated Heaters offer an NEC rated temperature limit of 248°F and an actual high limit thermostat of 158°F.