Browse Open Leg Work Bench

(2,209 items)

Narrow Your Results

Availability

Special Price

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • C-Channel Open Leg Adjustable Height Workbenches

    C-Channel Open Leg Adjustable Height Workbenches
    See all 115 items in product family
    Adjustable Height Workbenches Provide a Convenient Work Surface For Garages, Plants, Warehouses and Other Similar Working Environments.

    Adjustable height work benches are ideal for use as industrial workbenches, or garage workbenches. Multiple top options include Plastic Laminate, Shop Top, ESD, Stainless Steel, Steel, and Maple, Birch or Ash Butcher Block Tops.

    All Models Include:
    • Adjustable Height: 29" to 37"
    • All steel channel construction for long-lasting durability.
    • Outlet knockouts on front and back of legs for installation of Global Duplex Outlet, Model #249854
    • Scratch resistant powder coat finish.

    Click for more
  • ShureShop® Adjustable Height Workbenches

    ShureShop® Adjustable Height Workbenches
    See all 30 items in product family
    ShureShop® Workbenches Combine Heavy Duty Construction With Height Adjustable Legs To Maintain A Proper Work Height.

    Made using recycled steel with an environmentally-friendly powder coat finish. Welded steel legs allow height adjustment from 29" to 40"H. Full length stringer for added reinforcement and rigidity. Legs allow floor anchoring for semi-permanent installation. Available with a Painted Steel, Stainless Steel or Hardwood Maple bench top. Accessories include heavy duty vise, and rubber mats. Lower shelf, end stops, and back stops not included. 1 Year Limited Warranty.

    Click for more
  • Heavy Duty Height Adjustable Production Workbenches

    Heavy Duty Height Adjustable Production Workbenches
    See all 148 items in product family
    Heavy Duty Height Adjustable Production Workbenches - Provide An Ergonomic Work Surface For Warehouses, Assembly Lines, Woodworking, and more.

    Heavy Duty Height Adjustable Production Bench is made of 14 gauge tubular steel for long lasting durability and strength. Workbench features standard 2" square height adjustable legs from 28 to 34" high on 2" increments. 5000 lb. capacity (4000 lb. for 96" benches) provides sturdy work surface. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Bench top types are Butcher Block, ESD, Phenolic Resin, Plastic Laminate, Shop Top, and Stainless Steel which are available with Standard Square Edge or Safety Radius Edge. Colors available in Blue and Tan. 1 year limited warranty. Dimensions vary per model.
    Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit).

    Click for more
  • Heavy Duty Height Adjustable Production Bench - Blue

    Heavy Duty Height Adjustable Production Bench - Blue
    See all 64 items in product family
    Heavy Duty Height Adjustable Production Bench - Blue Provides an Ergonomic and Functional Work Surface For Automotive Shops, Home Workshops, Woodworking, and more.

    This production bench is made of 14 gauge tubular steel for long lasting durability and strength. Open leg workbench features standard 2" square height adjustable legs from 28 to 34" high on 2" increments. 5000 lb. capacity (4000 lb. for 96" benches) provides sturdy work surface. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Scratch resistant powder coat finish protects bench top surface. Bench tops available with and without pre-wired power apron to provide electrical source. Bench top types are ESD, Maple Butcher Block, Phenolic Resin, Plastic Laminate, Shop Top, and Stainless Steel which are available with Standard Square Edge or Safety Radius Edge. Color is Blue. 1 year limited warranty. Dimensions vary per model.
    Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit).

    Click for more
  • Heavy Duty Height Adjustable Production Workbenches with Power Apron

    Heavy Duty Height Adjustable Production Workbenches with Power Apron
    See all 147 items in product family
    Heavy Duty Height Adjustable Production Workbenches With Power Apron Are Ideal For Assembly and Repair Applications Including Automotive, Construction, Manufacturing, and more.

    Production bench is made of 14 gauge tubular steel for long lasting durability and strength. Workbench features standard 2" square height adjustable legs from 28 to 34" high on 2" increments. 5000 lb. capacity (4000 lb. for 96" benches) provides sturdy work surface. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Bench tops includes pre-wired power apron to provide electrical source. Bench top types are Butcher Block, ESD, Phenolic Resin, Plastic Laminate, Shop Top, and Stainless Steel which are available with Standard Square Edge or Safety Radius Edge. Colors are available in Blue and Tan. 1 year limited warranty. Dimensions vary per model.
    Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit).

    Click for more
  • Heavy Duty Height Adjustable Production Bench - Tan

    Heavy Duty Height Adjustable Production Bench - Tan
    See all 65 items in product family
    Heavy Duty Height Adjustable Production Bench is used as a Shop Desk For Mechanics, Home Workshops, Woodworking, Construction and more.

    Heavy Duty Height Adjustable Production Bench is made of 14 gauge tubular steel for long lasting durability and strength. Open leg workbench features standard 2" square height adjustable legs from 28 to 34" high on 2" increments. 5000 lb. capacity (4000 lb. for 96" benches) provides sturdy work surface. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Bench tops available with and without pre-wired power apron to provide electrical source. Bench top types are ESD, Maple Butcher Block, Phenolic Resin, Plastic Laminate, Shop Top, and Stainless Steel which are available with Standard Square Edge or Safety Radius Edge. Color is Tan. 1 year limited warranty. Dimensions vary per model.
    Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit).

    Click for more
  • Industrial Adjustable Height Workbench

    Industrial Adjustable Height Workbench
    See all 1 items in product family
    Industrial Adjustable Height Workbench Is Used Shop Desk For Mechanics, Home Workshops, Woodworking, Construction And More.

    Industrial Adjustable Height Workbench is made of all-welded steel for long lasting durability and strength. Open leg workbench features 3" wide 13 gauge channel formed steel legs with adjustable height from 29-1/2 to 34-1/2" high on 1" increments. Features a 15" deep shelf below bench top for convenient storage. 1-1/2" thick top with side to side steel reinforcement and 3000 lb. capacity provides strong, sturdy work surface. Bench top constructed of Plastic Laminate with standard Square Edge. Complete Workbench option includes riser, drawer, lower shelf, 6 outlet surge protector and 30 pc. peg hook kit. Dimensions are 60"W x 30"D. Color is Blue.

    Click for more
  • Hand Crank Hydraulic Adjustable Height Workbenches

    Hand Crank Hydraulic Adjustable Height Workbenches
    See all 149 items in product family
    Hand Crank Hydraulic Adjustable Height Workbenches Provide a Convenient and Comfortable Work Surface for Assembly Lines, Packaging Facilities, Warehouses, and more.

    These workbenches feature hydraulic legs that allow ergonomic height adjustability for easy work surface positioning. Hand crank offers hand operated control over workbench height as an added convenience. The steel construction provides strength and durability for harsh working conditions. Lower shelf grants out of the way storage as well as doubling as a footrest. Maximum weight capacity is 1000 lbs. Bench top types are Ash Butcher Block Square Edge, ESD Laminate Safety Edge, ESD Laminate Square Edge, Hardboard Square Edge, and more. Colors are Black and Gray. Dimensions vary per model.

    Click for more
  • Pre-Configured Height Adjustable Workbench with Drawer, Riser and Backstops

    Pre-Configured Height Adjustable Workbench with Drawer, Riser and Backstops
    See all 94 items in product family
    Pre-Configured Height Adjustable Workbench with Drawer, Riser and Backstops Provide a Convenient Work Surface For Assembly Lines, Manufacturing Plants, Garages, and more.

    These industrial workbenches have adjustable height legs for customizable comfort. 5-3/8"H steel drawers have a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy workbench installation on left or right side. Recessed handle with padlockable hasp for added security (lock sold separately). Adjustable height legs have removable duplex knockouts on front and rear for hard wired electrical outlets or an optional plug-in outlet. Legs are finished with scratch resistant gray powder coat. Easy assembly. Available with or without a Work Bench Riser Shelf.

    Click for more
  • Stackbin 1005 Series Square Tubular Leg Adjustable Height Workbenches

    Stackbin 1005 Series Square Tubular Leg Adjustable Height Workbenches
    See all 107 items in product family
    Stackbin 1005 Series Square Tubular Leg Adjustable Height Workbenches Provide a Convenient Work Surface for Assembly Lines, Packaging Areas, Warehouses, and Other Related Applications.

    These workbenches are made of a fully arc welded, 16 gauge steel construction for added strength and durability. The welded footrest improves user comfort while reinforcing the table frame for content support. Units are capable of adapting additional accessories such as drawers or overhead structures for added versatility. Ships fully assembled. Available top options are Ash Butcher Block Square Edge, ESD Square Edge, Plastic Laminate Square Edge, and more. Weight capacity is 1000 lbs. Colors are Black and Gray. Dimensions vary per model.

    Click for more
  • C-Channel Leg Adjustable Height Workbenches

    C-Channel Leg Adjustable Height Workbenches
    See all 207 items in product family
    C-Channel Leg Adjustable Height Workbenches Provide a Convenient Work Surface for Assembly Lines, Work Shops, Warehouses, and Other Related Environments.

    C-Channel Leg adjustable height workbenches allow users to easily position the unit height to your specifications for added work surface comfort. The steel construction is both strong and durable ensuring years of reliable content support. Bench base structure supports the adapting of additional accessories for added unit versatility. Includes an external style leg cap and heavy-duty fasteners. Available top options are Ash Butcher Block Square Edge, ESD Square Edge, Maple Butcher Block Square Edge, and more. Weight capacity range is from 750 - 3500 lbs. depending on the model. Available colors are Black, Blue, Gray, and more. Dimensions and additional specifications vary per model.

    Click for more
  • Little Giant® Adjustable Height Welded Workbenches with Panel

    Little Giant® Adjustable Height Welded Workbenches with Panel
    See all 6 items in product family
    Little Giant® Adjustable Height Welded Workbenches with Panel Are Used For Workshops, Warehouses, Laboratories And More.

    Adjustable welded workbenches are made using a welded 12-gauge steel top that is double reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity. Legs are adjustable from 27 to 41 high at 2 increments. Workbenches hold up to 3000 lbs. Available with Steel Top or Hardboard-Over-Steel Top. Fully assembled. 1 Year Limited Warranty.

    Click for more
  • Little Giant® Adjustable Height Welded Workbenches

    Little Giant® Adjustable Height Welded Workbenches
    See all 72 items in product family
    Little Giant® Adjustable Height Welded Workbenches Are Designed For Classrooms, Workshops, Laboratories, and more.

    Little Giant® adjustable height butcher block top tables support moderate to heavy equipment. Units are designed with a 1-3/4 thick butcher block top with 2-coat catalyzed varnish finish for a durable yet forgiving work surface. The impact-resistant hardwood top is non-conductive and resists damage from heavy blows. All-welded angle steel frame provides durability and strength. Legs adjust between 32 and 35 high. Available with Open Angle Frame Base or 12-Gauge Steel Lower Shelf. Fully assembled. Tables hold up to 1000 lbs. Fully assembled. 1 Year Limited Warranty. Additional specifications vary per model.

    Click for more
  • Square Tubular Leg Adjustable Workbench with Stainless Steel Top

    Square Tubular Leg Adjustable Workbench with Stainless Steel Top
    See all 8 items in product family
    Stainless Steel Adjustable Height Workbenches Are Used For Heavy Duty Commercial Or Industrial Applications.

    Stainless Steel Adjustable Height Workbenches are solidly manufactured for long lasting durability and dependability. Made with formed 304 grade stainless steel tops over 1-3/16 inch thick industrial grade particleboard and 16 gauge tubular steel frames. Bolt on slotted uprights to frame for Assembly style bench. Attach Riser shelf to the basic workbench to make a Test Bench. Formed front and rear beams. Adjustable footrest tube and/or lower shelf attaches to lower formed cross members. Threaded inserts for hang-on accessory attachment. Leg extenders adjust the bench 30 to 36 inches in height in two inch increments. Blue or Gray epoxy powder paint finish benches are available in 48, 60, 72 and 96 inch widths and 30 and 36 inch depths.

    Click for more
  • Stackbin 4000 Series Electric Lift Hydraulic Adjustable Height Workbenches

    Stackbin 4000 Series Electric Lift Hydraulic Adjustable Height Workbenches
    See all 138 items in product family
    Stackbin 4000 Series Electric Lift Hydraulic Adjustable Height Workbenches Provide a Comfortable and Versatile Work Surface for Assembly Lines, Work Shops, Packaging Areas, and more.

    These workbenches are made of fully arc welded steel for added strength and heavy duty content support in harsh working conditions. The electric lift design allows you to easily raise and lower the workbench with the push of a button. Units are capable of adapting additional accessories such as drawers or overhead structures for added versatility. Top options are Ash Butcher Block Square Edge, ESD Laminate Safety Edge, ESD Laminate Square Edge, and more. Weight capacity is 1000 lbs. Color finish is Gray. Dimensions vary per model.

    Click for more