Browse Platform Trucks

(808 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Best Value Folding Platform Trucks - Steel, Aluminum & Stainless Steel Decks

    Best Value Folding Platform Trucks - Steel, Aluminum & Stainless Steel Decks
    See all 24 items in product family
    Best Value Folding Platform Trucks with Steel, Aluminum & Stainless Steel Decks Transport a multitude of Equipment for Facilities and Warehouses.

    Best Value Folding Platform Trucks are made of high grade materials to provide long lasting durability. Platform Trucks have ergonomically designed handles for user comfort and fold down for compact storage. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling and maneuver easily. Trucks are used for a wide variety of material handling for route distributors, salespeople and warehousing. Deck styles are Aluminum, Aluminum with Dual Handles, Aluminum with Telescopic Frame, Stainless Steel, Steel, and Steel with Telescopic Handle. Load capacities range from 275 lbs - 1350 lbs. Wheel types are full pneumatic, polyolefin, rubber and TPR.
    Click for more
  • 3-in-1 Folding Plastic Platform Trucks

    3-in-1 Folding Plastic Platform Trucks
    See all 3 items in product family
    3-in-1 Folding Plastic Platform Trucks feature a 3-way Handle that Locks in an Upright "Push" Position, a "Pull-behind" Tow Position or a Fold-down Dolly Position for Compact Storage.

    3-in-1 Folding Plastic Platform Trucks rugged structural foam platform construction won't rust, chip or dent and features a honeycomb reinforced underside for added strength and durability. Rolls smoothly with 5" non-marking wheels, 2 swivel and 2 rigid.
    Click for more
  • Magliner® Six-Wheel Foldable Merchandise Truck

    Magliner® Six-Wheel Foldable Merchandise Truck
    See all 1 items in product family
    Magliner® Six-Wheel Foldable Merchandise Truck Folds Flat Quickly and Easily for Convenient Storage in the Trunk of Your Car.

    Magliner® Six-Wheel Foldable Merchandise Truck helps increase productivity by offering quick and easy compact folding. Dual sections provide flexibility, as the Truck can be used with or without extension depending upon the size of the load. Six-wheel design allows this Portable Package Truck to turn on its own radius and maneuvers easily through store aisles. Platform deck features non-slip grating to keep loads in place during transport. Moves smoothly with two 8" balloon cushion wheels and four 5" swivel rubber casters (two with brakes to prevent Truck from moving on inclines.) Shipped assembled.
    Click for more
  • Ergo Handle Folding Aluminum Platform Trucks

    Ergo Handle Folding Aluminum Platform Trucks
    See all 2 items in product family
    Ergo Handle Folding Aluminum Platform Trucks Folds for Compact Storage.

    Ergo Handle Folding Aluminum Platform Trucks offers an ergonomically designed handle that reduces strain on the wrist and hands when pushing and steering loads. This unique handle also folds down via a quick-release mechanism allowing the truck to be stored in confined spaces. Sturdy, lightweight aluminum construction handles bulk loads with ease, and deck has a ribbed surface to help prevent packages from sliding off. Rolls smoothly on 7" mold-on rubber wheels, two swivel and two rigid. Assembles easily.
    Click for more