Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Locking Laptop Tray, Fits Up to 17" Laptops for Global Workbenches

Global Industrial™ Locking Laptop Tray, Fits Up to 17" Laptops for Global Workbenches

Item #: WB493573LT

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $102.95

Quantity

Made of heavy duty steel, this laptop tray includes a locking bar for security (2 keys included). The tray measures 18"W x 14"D and fits most 17" diagonal-screen laptops and Chromebooks. Durable powder coat finish. The panel is perforated for ventilation. Easily installs to any Global Industrial™ Workbench upright with included bracket. Bracket for Upright measures 5"W x 4-1/2"H with 1-1/4" U-Champ channel width.

Product Specifications

  • ACCESSORY WIDTH INCHES18 (45.72 cm)
  • ACCESSORY DEPTH INCHES14 (35.56 cm)
  • ACCESSORY HEIGHT INCHES3 (7.62 cm)
  • COLOR FINISHBlack
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • STYLELocking 17" Laptop Tray
  • TYPEBracket and Laptop Tray Kit
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® DF1848Z Poly-Z-Brite® Three-Sided Wire Frame 48"W x 18"D

Item #: WF1848Z

Not Yet Rated

In Stock, Ships in 3-4 days

$77.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Locking Laptop Tray, Fits Up to 17" Laptops for Global Workbenches

Global Industrial™ Locking Laptop Tray, Fits Up to 17" Laptops for Global Workbenches

Item #: WB493573LT

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant