x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser - 1000 ml Capacity

Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser - 1000 ml Capacity

Item #: WB695801

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Quantity

Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser - 1000 ml Capacity.

The Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser provides immediate liquid soap or sanitizer within a sense detection range of 3-5", making this highly suitable for school classrooms, offices, supermarkets, hospitals, and other high volume facilities. These battery powered dispensers accept most bulk liquid soaps and sanitizers up to a 1000 ml capacity inside a solid case of durable ABS plastic for lasting use. Mounting hardware allows versatile attachment options to walls, table tops, or stands. Unit is battery powered by (4) C batteries (sold separately). Mounting hardware included. Stands and batteries not included. Package Quantity is 1. Dispenser dimensions are 5"L x 4-3/4"W x 10-5/8"H.

  • WIDTH INCHES 5 (12.7 cm)
  • DEPTH INCHES 4-3/4 (12.07 cm)
  • HEIGHT INCHES 10-5/8 (26.99 cm)
  • CAPACITY 1000 ml
  • COLOR FINISH White
  • BRAND Global Industrial
  • CONSTRUCTION Plastic
  • FOR USE WITH Bulk Liquid Soap & Sanitizer
  • PACKAGE QUANTITY 1
  • STYLE Automatic
  • TYPE Liquid
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SUSAN

    Date: January 23, 2021

    Soap dispenser
    Your review:
    Good product
  • Reviewer: Allan

    Date: October 04, 2020

    Utility superintendent
    Your review:
    A+
  • Reviewer: STEVE

    Date: July 26, 2020

    Hand sanitizer solution solved!
    Your review:
    Great product and value! We reordered a second shipment today.
Product Q & A

There are 5 questions for this product.

  • Sales and Product training tips?

    Question Asked By: May 14, 2021

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: May 14, 2021

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: May 14, 2021

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: May 14, 2021

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: May 14, 2021

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser - 1000 ml Capacity

Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser - 1000 ml Capacity

Item #: WB695801

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser - 1000 ml Capacity
    Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser - 1000 ml Capacity
    Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser - 1000 ml Capacity
    Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser - 1000 ml Capacity
    Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser - 1000 ml Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant