+

Price: $167.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
1-3/8" Roller or Skatewheel Conveyor "H" Support - Permanent - Adjustable 15" to 23" High x 18" Wide.
Weights & Dimensions
- Max Leg Height 23 IN (58.42 cm)
- Compatible with Conveyor Frame Size 2.5" x 1" UNEX® Skatewheel & Roller Conveyors
- Width 18 IN (45.72 cm)
- Min Leg Height 15 IN (38.1 cm)
- Weight Capacity 1500 LBS (681.82 kg)
Product Details
- Assembly Required Unassembled
- Type H-Brace Support
- Brand Unex
- Material Steel
- Style For UNEX® JRS Roller & SW Skatewheel Conveyors
- Color Silver
Warranty
- Warranty 2 YR
Photo/Video Gallery
-
Video
Customer Review
Product Q & A
There are no questions for this product.
Accessories

UNEX® SW 5'L 18"W Straight Galvanized Steel Skatewheel Conveyor - 16" BF - 16" WPF
Item #: B1249692
Not Yet Rated
$427.95

Adjustable H-Brace Support 18"W x 15"-23"H for UNEX® JRS Roller & SW Skatewheel Conveyors
$167.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories