x

Take 15% off your entire order!

Offer applied at checkout

Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel

Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel

Item #: WBB796098

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

$6.17 up to 24% OFF

Price: $4.66

Quantity

Customers Also Viewed

Fluidmaster B6F12 Faucet Water Supply Connector,12"L

Fluidmaster faucet water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability. They also have a large inside diameter for higher flow capacity.

  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

  • COLOR FINISH Stainless Steel
  • BRAND Fluidmaster
  • CONSTRUCTION Stainless Steel
  • LENGTH INCHES 12 (30.48 cm)
  • MANUFACTURERS PART NUMBER B6F12
  • PACKAGE QUANTITY 1
  • TYPE Faucet Supply
  • OUTLET CONNECTION TYPE Compression
  • INLET CONNECTION 3/8
  • OUTLET CONNECTION 3/8
  • CONNECTION SIZE INCHES 3/8 X 3/8
  • INLET CONNECTION TYPE Compression
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: cthomas94

    Date: April 23, 2019

    Good Quality
    Your review:
    The product was exactly as described in the description. Connecting the hose was easy and works great.
  • Reviewer: Paul

    Date: April 23, 2019

    Fine product ...
    Your review:
    Not a lot to say - it's a hose. But workmanship seems solid, and it worked perfectly.
Product Q & A

There are no questions for this product.

Popular item in this category

Fluidmaster B1T12 Toilet Supply 3/8 In. Compression X 7/8 In. Ballcock X 12 In. - Stainless Steel

Item #: B796101

(1)

In Stock, Ships in 3-4 days

$4.05

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel

Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel

Item #: WBB796098

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant