Take 15% off your entire order!

Offer applied at checkout

11" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

11" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

Item #: WBB335740

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

$35.95 ea.

Price: $71.90 / Pkg of 2

Quantity

Customers Also Viewed

4" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

4" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

24" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

24" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

18" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

18" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

36" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

36" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

10' Ratchet Strap - Pkg Qty 2

10' Ratchet Strap - Pkg Qty 2

7' Ratchet Strap - Pkg Qty 2

7' Ratchet Strap - Pkg Qty 2

10" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

10" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

31" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

31" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

21" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

21" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

15" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

15" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

11" Black Ball Bungee (50 Pack) Don't settle for normal underachieving ball bungies. Our Premium Ball Bungies are perfect for almost any situation and have over 1000 uses. Cord is 5 mm. thick and stretches to roughly double its size.

Weights & Dimensions

  • Thickness 5 MIL
  • Weight 0.30 LBS (.14 kg)
  • Length 11 IN (27.94 cm)

Product Details

  • Type Ball Bungie
  • Accessory Type Bungee Cord and Strap
  • Brand Harpster of Philipsburg
  • Package Quantity 50
  • Color Family Black
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: NANCY

    Date: August 12, 2020

    Work great for big tents
    Your review:
    They are perfect of for needs.
  • Reviewer: Nicholas WHITE

    Date: October 17, 2019

    Quality product exactly as described
    Your review:
    Neighbors and I have boat lift covers that use ball end bungee cords to hold them in place - around 100 per cover. They need to be replaced. We ordered one pack of 50 to look at these and see if they look serviceable for this application. They do. They are slightly thicker (5.0 mm instead of 4.4 mm) than the ones installed originally and stretch further. The ball ends are slightly larger. We are going to install these 50 on one of the covers and let them weather for a few months beffore ordering enough to do all three boat lift covers. They certainly appear to be a quality product and are as described on the company web site. Service was excellent and price and shipping cost reasonable.
  • Reviewer: Brian

    Date: April 23, 2019

    Bungie Cord
    Your review:
    Item exactly as described.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
11" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

11" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

Item #: WBB335740

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant