Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray

Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray

Item #: WB273116GY

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 6"H Stacking Workbench Drawer, Gray

    $150.95

  • Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray

    $199.95

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $69.95

Price: $205.95

Quantity

Customers Also Viewed

16"H Stackable Hanging Cabinet
These cabinets can be mounted on either side of your workbench to provide storage for valuables, tools, and instruments. Cabinets feature:

  • Cylinder lock with 2 keys
  • Padlock hasp
  • Durable powder coat finish


Product Specifications

  • ACCESSORY WIDTH INCHES17-1/4 (43.82 cm)
  • ACCESSORY DEPTH INCHES20 (50.8 cm)
  • ACCESSORY HEIGHT INCHES16 (40.64 cm)
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • TYPEStorage Cabinet
  • WEIGHT LBS32 (14.55 kg)
  • Base Model Number242270 272270 273116
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Michelle

    Date: April 23, 2019

    Deep cabinet
    Your review:
    This cabinet works just how you want a cabinet to work. Its very deep and holds a lot of stuff.
  • Reviewer: John

    Date: April 23, 2019

    Metal Box
    Your review:
    What a marvelous cabinet. Its a metal box. What more could you want in a metal box? Its got a door that opens, and the lock is the cheapest one made in china!
Product Q & A

There are 1 questions and 1 answer for this product.

  • Are these keyed alike or keyed different?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      These are keyed alike

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray

Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray

Item #: WB273116GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant