Take 15% off your entire order!

Offer applied at checkout

Quantum Divider DUS954 For Hulk Stacking Bins QUS954, QUS964, 16-1/2 x 23-7/8 x 11, Price Pkg of 6

Quantum Divider DUS954 For Hulk Stacking Bins QUS954, QUS964, 16-1/2 x 23-7/8 x 11, Price Pkg of 6

Item #: WB238064

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $96.95

Quantity

Customers Also Viewed

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 10-3/4"D x 7"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 10-3/4"D x 7"H, Blue - Pkg Qty 6

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue - Pkg Qty 12

Quantum Plastic Rack Bin, 16-1/2"W x 41-7/8"D x 17-1/2"H, Gray

Quantum Plastic Rack Bin, 16-1/2"W x 41-7/8"D x 17-1/2"H, Gray

Organizes parts, maximizes space and snaps into place in slot molded into stacking bins. Price for packages of 6.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Height 11 IN (27.94 cm)

Product Details

  • Assembly Required Assembled
  • Type Accessory
  • Accessory Type Divider
  • Package Quantity 6
  • Brand Quantum Storage Systems
  • Material Plastic
  • Manufacturers Part Number DUS954
  • Color Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Divider DUS954 For Hulk Stacking Bins QUS954, QUS964, 16-1/2 x 23-7/8 x 11, Price Pkg of 6

Quantum Divider DUS954 For Hulk Stacking Bins QUS954, QUS964, 16-1/2 x 23-7/8 x 11, Price Pkg of 6

Item #: WB238064

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant