Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 6"H Stacking Workbench Drawer, Gray

Global Industrial™ 6"H Stacking Workbench Drawer, Gray

Item #: WB606957GY

(19)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray

    $199.95

  • Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different

    $7.20

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $69.95

Price: $150.95

Quantity

Customers Also Viewed

6"H Stacking Workbench Drawer

These drawers can be mounted on either side of your workbench to provide storage for valuables, tools, and instruments

Features:

  • Cylinder lock with 2 keys
  • Padlock hasp
  • Easy glide roller bearings
  • Durable powder coat finish


Product Specifications

  • ACCESSORY WIDTH INCHES17-1/4 (43.82 cm)
  • ACCESSORY DEPTH INCHES20 (50.8 cm)
  • ACCESSORY HEIGHT INCHES6 (15.24 cm)
  • CAPACITY LBS (Evenly Distributed)100 (45.45 kg)
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • TYPEStacking Drawer
  • WEIGHT LBS21.8 (9.91 kg)
  • Base Model Number242266 242268 254709 579336 606957
Customer Review

4.0

  • 5 Star

    5
  • 4 Star

    4
  • 3 Star

    6
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MOLLY

    Date: November 02, 2020

    Smooth Drawer
    Your review:
    I couldn’t figure how to take out the drawer to make for easier mounting, managed nonetheless, happy with the overall product, closes smoothly, would recommend.
  • Reviewer: Carlo F

    Date: July 26, 2020

    Workbench drawer
    Your review:
    OK with a minor defect - the tiny retaining bolt holding the latch to the key lock had fallen out on arrival and could not be screwed in tight enough to stay. Bolt too short? A non-issue if the drawer will not be locked.
  • Reviewer: Michael

    Date: May 02, 2020

    Great Drawer!
    Your review:
    Functional, practical, and sturdy. A fine addition to a great table.
  • Reviewer: MIKE

    Date: April 23, 2019

    Good shelf
    Your review:
    Very durable and practicle.
  • Reviewer: Electronics Wizz

    Date: April 23, 2019

    Nice Drawer!
    Your review:
    This drawer is great for keeping my small test equipment secure.
  • Reviewer: Justine

    Date: April 23, 2019

    Well made Drawer
    Your review:
    Happy with my purchase.
  • Reviewer: GEORGE

    Date: April 23, 2019

    Excellent product
    Your review:
    The drawer motion is extremely smooth - runs on ball bearings. It has an overall feel of a well made product
  • Reviewer: A

    Date: April 23, 2019

    Difficult to mount
    Your review:
    Very strongly built. All steel. Very difficult to get bolts into the areas needed to mount to your desk or other drawer unit.
  • Reviewer: Andrew

    Date: April 23, 2019

    OK but minor issue.
    Your review:
    My only issue with this is that the drawer won't remain closed without locking it. You always have to use the key.
  • Reviewer: Timothy

    Date: April 23, 2019

    Drawer
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 6"H Stacking Workbench Drawer, Gray

Global Industrial™ 6"H Stacking Workbench Drawer, Gray

Item #: WB606957GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 6"H Stacking Workbench Drawer, Gray
    Global Industrial™ 6"H Stacking Workbench Drawer, Gray
    Global Industrial™ 6"H Stacking Workbench Drawer, Gray
    Global Industrial™ 6"H Stacking Workbench Drawer, Gray
    Global Industrial™ 6"H Stacking Workbench Drawer, Gray
    Global Industrial™ 6"H Stacking Workbench Drawer, Gray
    Global Industrial™ 6"H Stacking Workbench Drawer, Gray
    Global Industrial™ 6"H Stacking Workbench Drawer, Gray
    Global Industrial™ 6"H Stacking Workbench Drawer, Gray
    Global Industrial™ 6"H Stacking Workbench Drawer, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant