Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6

Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6

Item #: WB498401RD

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$19.25 ea.

Price: $115.50 / Pkg of 6

Quantity

Customers Also Viewed

Akro-Mils® Clear Attached Lid Container 66486FILEB w/File Rails - 21-1/2"L x 15"W x 12-1/2"H - Pkg Qty 6

Akro-Mils® Clear Attached Lid Container 66486FILEB w/File Rails - 21-1/2"L x 15"W x 12-1/2"H - Pkg Qty 6

Global Industrial™ Stack and Nest Storage Container SNT240 No Lid 23-1/2 x 15-1/2 x 12, Gray - Pkg Qty 3

Global Industrial™ Stack and Nest Storage Container SNT240 No Lid 23-1/2 x 15-1/2 x 12, Gray - Pkg Qty 3

Global Industrial™ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Red

Global Industrial™ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Red

Buckhorn Attached Lid Container AC2115120201000 - 21-1/2x15-1/4x12-1/2 - Pkg Qty 6

Buckhorn Attached Lid Container AC2115120201000 - 21-1/2x15-1/4x12-1/2 - Pkg Qty 6

Global Industrial™ Plastic Shipping/Storage Tote W/Attached Lid, 28-1/8"x20-3/4"x15-5/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote W/Attached Lid, 28-1/8"x20-3/4"x15-5/8", Gray

Akro-Mils Attached Lid Container 39085GREY - 21-1/2"L x 15"W x 9"H - Pkg Qty 6

Akro-Mils Attached Lid Container 39085GREY - 21-1/2"L x 15"W x 9"H - Pkg Qty 6

Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3

Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3

Akro-Mils Shipping Container Lids
Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. These lids fit our shipping containers that are made of FDA-Compliant materials for use in food processing and withstand -10° to 150°F. Sold in carton quantities in colors that match containers.



Weights & Dimensions

  • Width 11-1/4 IN (28.58 cm)
  • Length 18-1/4 IN (46.36 cm)
  • Height 3/4 IN
  • Weight 1 LBS (.45 kg)

Product Details

  • Assembly Required Assembled
  • Type Lid
  • Accessory Type Cover and Lid
  • Brand Akro-Mils
  • Material Plastic
  • Manufacturers Part Number 35181
  • Color Family Red

Compliance & Certifications

  • Certifications FDA Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $1.50 ea. with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6

Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6

Item #: WB498401RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6
    Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6
    Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6
    Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6
    Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6
    Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6
    Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6
    Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6
    Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6
    Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6
    Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6
    Akro-Mils Lid 35181 For Nest & Stack Tote 35180, 35185, Red - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant