Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6

Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6

Item #: WB274321BL

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

$17.75 ea.

Price: $106.50 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial™ Stack and Nest Storage Container SNT180 No Lid 18 x 11 x 6, Gray - Pkg Qty 6

Global Industrial™ Stack and Nest Storage Container SNT180 No Lid 18 x 11 x 6, Gray - Pkg Qty 6

Global Industrial™ Stack and Nest Storage Container SNT180 No Lid 18 x 11 x 6, Blue - Pkg Qty 6

Global Industrial™ Stack and Nest Storage Container SNT180 No Lid 18 x 11 x 6, Blue - Pkg Qty 6

Global Industrial™ Stack and Nest Storage Container SNT185 No Lid 18 x 11 x 9, Gray - Pkg Qty 6

Global Industrial™ Stack and Nest Storage Container SNT185 No Lid 18 x 11 x 9, Gray - Pkg Qty 6

Global Industrial™ Stack and Nest Storage Container SNT185 No Lid 18 x 11 x 9, Blue - Pkg Qty 6

Global Industrial™ Stack and Nest Storage Container SNT185 No Lid 18 x 11 x 9, Blue - Pkg Qty 6

Global Industrial™ Stack and Nest Storage Container SNT240 No Lid 23-1/2 x 15-1/2 x 12, Gray - Pkg Qty 3

Global Industrial™ Stack and Nest Storage Container SNT240 No Lid 23-1/2 x 15-1/2 x 12, Gray - Pkg Qty 3

Global Industrial™ Plastic Attached Lid Shipping & Storage Container 21-7/8x15-1/4x9-11/16 Red

Global Industrial™ Plastic Attached Lid Shipping & Storage Container 21-7/8x15-1/4x9-11/16 Red

Global Industrial™ Plastic Shipping/Storage Tote W/Attached Lid, 28-1/8"x20-3/4"x15-5/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote W/Attached Lid, 28-1/8"x20-3/4"x15-5/8", Gray

Global Industrial™ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Red

Global Industrial™ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Red

Global Industrial™ Shipping & Storage Container w/Attached Lid, 27-3/16"x16-5/8"x12-1/2", Gray

Global Industrial™ Shipping & Storage Container w/Attached Lid, 27-3/16"x16-5/8"x12-1/2", Gray

Dairy Milk Crate, 13"L X 13"W X 11"H, Black - Pkg Qty 12

Dairy Milk Crate, 13"L X 13"W X 11"H, Black - Pkg Qty 12

Lid LID181 for Plastic Shipping Containers - Stackable & Nesting SNT180, SNT185, Blue

Lid protects contents and accepts security tie closure for added security. Made with high density polypropylene that complies with USDA and FDA regulations. Lid allows stacking for space savings. Withstands a range of -10°F to 250°F. Sold in carton quantities.

Weights & Dimensions

  • Width 11 IN (27.94 cm)
  • Length 18 IN (45.72 cm)
  • Height 1 IN (2.54 cm)
  • Weight 1 LBS (.45 kg)

Product Details

  • Assembly Required Assembled
  • Type Lid
  • Accessory Type Cover and Lid
  • Package Quantity 6
  • Brand Global Industrial
  • Material Plastic
  • Manufacturers Part Number 274321BL
  • Color Family Blue
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Michael

    Date: April 23, 2019

    Good Product
    Your review:
    Sturdy product, keeps the containers sealed and protected. Many security options such as slots to allow tie-straps to be applied. I had issues with receiving a broken piece at first but Global quickly made things right with no time or hassle to me. Great value for the price.
  • Reviewer: Mikey

    Date: April 23, 2019

    Good product
    Your review:
    These lids are sturdy and fit the corresponding totes well and allow for neat stacking. These have J-hooks to positively lock on one end and the other end can be tie-strapped if needed. Only issue is some lids have molding scrap that needs to be trimmed off or a slight downward warp in the center which does not affect functionality. These will certainly protect your contents and withstand years of abuse.
  • Reviewer: Doreen Cordeiro

    Date: June 08, 2012

    works good
    Your review:
    Great for stacking!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6

Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6

Item #: WB274321BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6
    Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6
    Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6
    Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6
    Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6
    Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6
    Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6
    Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6
    Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6
    Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6
    Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6
    Global Industrial™ Lid LID181 for Stack and Nest Storage Container SNT180, SNT185, Blue - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant